Buy more than* S$200* and get FREE SHIPPING

  • Cord Connector Body Hook Type 30A
  • Cord Connector Body Hook Type 30A
  • Cord Connector Body Hook Type 30A
  • Cord Connector Body Hook Type 30A

Cord Connector Body Hook Type 30A 4324R

5.00 (1)
Item.#
09243525
Mfr.#
4324R
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R5.5-5
Compatible Electric Wire (mm2)
5.5
Rated Voltage (V)
250
Type
Rubber cover
Wire Connector Method
Crimp-type terminal
Dimension A (mm phi)
61
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
2CT
Rated Current (A)
30
Number of Poles
Grounded 3P
Color
Black
Compatible Plug
4322R
Dimension B (phi mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work
5
From Japan
On 2013-07-10 13:24:08
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#09243525.