Buy more than* S$200* and get FREE SHIPPING

  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet

Carton Box, 10-Sheet DB-1503

3.73 (11)
Item.#
09243586
Mfr.#
DB-1503
Package Qty.
1Pack(10Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (mm)
5
Purpose
Moving, storage and organizing
Outer Dimensions (Length L x Width W x Height H) (mm)
About 400 x 320 x 260
Form
A type (orange crate type)
Material
Single flute
Inside Dimension (Length x Width x Height) (mm)
About 388x308x245
Application Examples
Contains 5 A4 5 cm pipe files
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 3
1 star 0
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Packing metal products
5
From Japan
On 2018-01-09 14:40:37
As we deal with metallic products, it is important to consider the heaviness as the contents may become quite heavy. Although I purchased it before, I think that it is a very good product with thickness. I do not think that it is expensive, especially high. I would be happy if you could maintain the price with this quality as it is.
This review is about item#9243595.
Carriage of luggage
5
From Japan
On 2017-10-12 15:39:16
Furniture Because it was a cardboard of a good size, even if it entered 10 pieces, I could send it in various ways. If possible, I'd be happy to have a set of 5 or 1 seller.
This review is about item#9243595.
For storage of documents
3
From Japan
On 2017-09-06 10:27:09
It is easy to store with just the right size. I want a little more strength as I put the document.
This review is about item#9243586.
When delivered
5
From Japan
On 2016-05-30 09:14:29
It is more user-friendly than the one of the home center, and it is saved because it can choose the size.
This review is about item#09243613.
Document storage
2
From Japan
On 2015-10-11 16:22:46
It seems that strength as corrugated board is insufficient.
This review is about item#09243586.
packing
2
From Japan
On 2015-06-30 14:47:20
Since this size is not so much, I will also purchase, I want you to strengthen the strength a little more. It is regrettable that you may get crushed during delivery.
This review is about item#09243613.
Moving work
5
From Japan
On 2015-03-17 14:41:16
Things are dimensionless and can be delivered without breaking even if put in somewhat without problems such as thickness It is a product you want to purchase if the price goes down if you go down
This review is about item#09243586.
moving
3
From Japan
On 2014-05-06 08:14:53
Although the product was normal, delivery company's delivery will be delayed so seriously. Even if it is shipping early, it is very uncomfortable because it stops at the shipping company.
This review is about item#09243613.
We use it for shipping packaging etc of goods
2
From Japan
On 2013-04-12 14:54:31
Is paper quality bad, the surface paper is very weak. Since the quality of the surface layer is not written in the catalog, I do not know it when ordering. Also, the surface layer close to this size is K5's, but it seems not to be sold, so it will be appreciated if you can expand product development in the future.
This review is about item#09243613.
Clothing stock
5
From Japan
On 2013-02-21 11:48:29
The strength was moderate and it was just right for the intended use.
This review is about item#09243613.