Buy more than* S$200* and get FREE SHIPPING

  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet
  • Carton Box, 10-Sheet

Carton Box, 10-Sheet DB-1504

3.50 (8)
Item.#
09243595
Mfr.#
DB-1504
Package Qty.
1Pack(10Sheet)
Ship pack of
1
67.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (mm)
5
Purpose
Moving, storage and organizing
Outer Dimensions (Length L x Width W x Height H) (mm)
About 510 x 330 x 330
Form
A type (orange crate type)
Material
Single flute
Inside Dimension (Length x Width x Height) (mm)
About 498x318x315
Application Examples
Contains 8 A4 5 cm pipe files
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 3
1 star 0
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Time of delivery
5
From Japan
On 2016-05-30 09:14:29
Usability than those of home improvement well, because you can choose as size, have survived.
This review is about item#09243613.
Storage of documents
2
From Japan
On 2015-10-11 16:22:46
The cardboard seems to be strength is insufficient.
This review is about item#09243586.
packing
2
From Japan
On 2015-06-30 14:47:20
Since this size is not much, also I will be happy to buy, but I want you to strongly a little more strength. It is regrettable that there is a thing that would collapse during delivery.
This review is about item#09243613.
Moving work
5
From Japan
On 2015-03-17 14:41:16
Thing is very satisfied can delivery without break even put some many without the size and thickness, and the like problem Items I'd like to purchase price is followed if fallen below
This review is about item#09243586.
moving
3
From Japan
On 2014-05-06 08:14:53
Product was common, but you troubled very slow delivery of the delivery company. Shipping is very unpleasant have stopped at the delivery company at the earliest.
This review is about item#09243613.
It uses, such as the dispatch packing of goods
2
From Japan
On 2013-04-12 14:54:31
Or paper quality is bad, the surface layer of the paper is very weak. I do not know at the time of the order so also in the catalog the surface layer of the paper quality is not written. Also what the surface close to the size of the K5 is, so not sold, the future product expansion And we'd appreciate it if you could expand.
This review is about item#09243613.
Clothing of stock
5
From Japan
On 2013-02-21 11:48:29
Strength was also just good to moderate in the intended use.
This review is about item#09243613.
For long-term storage of documents (file)
4
From Japan
On 2012-04-03 12:17:20
Currently sold in that tube file (8cm × 3 books + 6cm × 1 books) enters into a box, there is no impossible for the weight also carry alone weight. Size is just good. However, since there is a little thin thickness of cardboard, if the number of times the move is large, it may be better a little more thick.
This review is about item#09243586.