Buy more than* S$200* and get FREE SHIPPING

  • V Belt B Type, Standard
  • V Belt B Type, Standard
  • V Belt B Type, Standard

V Belt B Type, Standard B33

4.49 (61)
Item.#
09243927
Mfr.#
B33
Package Qty.
1PC
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
JIS Standard
K6323standard
Operating Temperature Range (deg C)
-40 - +70
Belt Nominal Length
33
Type
Standard
Length (mm)
838
Effective Pitch Lap Length (mm)
33
Pulley
Minimum: 150mm
Section Dimensions (mm)
Upper width 16.5 x thickness 11.0 x angle 40degree
Upper Belt Width (mm)
16.5
Electrical Resistance Value
50M ohm or more
Belt Height (mm)
11
Belt Width (mm)
16.5
2014 TRUSCO Published Page
1-1624
Material
Rubber
Type
Type B
TRUSCO Part Number
383-2449
Customer Reviews
5 star 45
4 star 5
3 star 9
2 star 0
1 star 2
Review Rating: 4.49
61 Customer Reviews
The reviews are automatic translation.
Fan motor
5
From Japan
On 2017-06-07 11:35:09
I am very solid. I do not know until what I will degrade in years.
This review is about item#8505901.
Compressor maintenance
5
From Japan
On 2017-04-30 08:23:22
If you buy it at home center it is fixed price, but it is advantageous to buy when there is discount. We are going to recommend buying it as soon as possible when there is discount.
This review is about item#08505926.
Used for ships
3
From Japan
On 2017-04-17 18:37:37
What was originally used on a ship. I think that there is not any problem because it is a 1 flow maker.
This review is about item#8505962.
Machine drive
5
From Japan
On 2017-03-12 19:35:08
B-24 ", so it was not possible to ship on that day because it was not in time soon.
This review is about item#35973664.
For snow removing machine belt change
5
From Japan
On 2017-02-22 14:36:57
This product is sold at various shops. It seems that it deals with home center etc., too. We use it because the quality of the product of monotaro can be relieved.
This review is about item#35266515.
Machine parts exchange
5
From Japan
On 2017-02-20 15:43:17
I was able to use the product satisfactory to the satisfactory richness of the product
This review is about item#8505901.
Maintenance of snow removing machine
5
From Japan
On 2017-01-10 16:15:53
It is an item that is excellent in reliability and durability at Japan's proud Mitsuboshi Belt.
This review is about item#9243954.
snowblower
5
From Japan
On 2016-12-23 20:56:48
I am using the size without problems. Although the size notation disappears by the friction on the surface of the belt on the structure of the snow removing machine, I think that it is good not to become unknown size at the time of exchange because there is size notation on the back side.
This review is about item#9243936.
Barrel for polishing
5
From Japan
On 2016-12-04 15:31:52
I am relieved with the same belt I am currently using. I was saved because it was delivered immediately after ordering. Thank you very much.
This review is about item#9244146.
Repair of industrial machinery
5
From Japan
On 2016-10-21 21:07:04
This is a reliable manufacturer and this price is appreciated.
This review is about item#8505813.