Buy more than* S$200* and get FREE SHIPPING

  • V Belt B Type, Standard
  • V Belt B Type, Standard
  • V Belt B Type, Standard

V Belt B Type, Standard B35

4.56 (78)
Item.#
09243945
Mfr.#
B35
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Belt Height (mm)
11
Belt Width (mm)
16.5
2014 TRUSCO Published Page
1-1624
Material
Rubber
Type
Type B
TRUSCO Part Number
383-2465
Electrical Resistance Value
50M ohm or more
Section Dimensions (mm)
Upper width 16.5 x thickness 11.0 x angle 40degree
Upper Belt Width (mm)
16.5
Belt Nominal Length
35
Type
Standard
Length (mm)
889
Effective Pitch Lap Length (mm)
35
Pulley
Minimum: 150mm
JIS Standard
K6323standard
Operating Temperature Range (deg C)
-40 - +70
Customer Reviews
5 star 60
4 star 6
3 star 10
2 star 0
1 star 2
Review Rating: 4.56
78 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-21 07:30:48
The goods are of course good. Shipping packaging was excessive. I think that it is a little more convenient.
This review is about item#35266497.
Maintenance of farm equipment
5
From Japan
On 2018-04-04 19:55:30
Purchased for parts replacement of old tillers. Because the old belt is also the same manufacturer, I want to expect durability.
This review is about item#8505944.
Traveling belt of snowplowder
4
From Japan
On 2018-03-29 15:07:58
I appreciate it because it is available soon I would be happy if there is a cheaper monotaro brand
This review is about item#9243927.
Motor - hulled riding power transmission
5
From Japan
On 2018-03-03 20:31:58
This manufacturer's belt has been used for over 50 years.I have no memory to which I have claimed so far
This review is about item#9243997.
For replacement repair of farm equipment
5
From Japan
On 2018-03-02 13:36:58
Since the size was unclear, I bought it for the time being at standard, so it takes quite a load, so if it gets hurt, since the size became clear this time, is it red type from the next?
This review is about item#8505682.
Used as a belt for an auger of a snowplow aircraft
3
From Japan
On 2018-02-12 15:09:03
Unfortunately I could not finish it for a month. It was impossible for hard snow removal work in extreme cold (minus 20 degrees). Is it useless because it is cheap?
This review is about item#35266542.
Snowplow auger belt
5
From Japan
On 2018-02-04 17:39:05
Because the price is cheap, it is economical for those who can exchange belts by yourself. I tried using it, but for now there are no problems.
This review is about item#35266542.
During machine maintenance
5
From Japan
On 2017-12-12 18:37:16
Previously, when I purchased foreign-made things, I was disappointed because I was crooked to see it, but this product has good durability and good use for now so far.
This review is about item#9243997.
Replacement of damaged parts
5
From Japan
On 2017-11-13 08:21:42
Various specifications and sizes are in place. Reasonable and satisfied
This review is about item#35266585.
Change belt of thresher machine
5
From Japan
On 2017-11-08 19:52:21
I asked the manufacturer to send it very quickly and it took thousands of yen to get over 10,000.
This review is about item#9244137.