Buy more than* S$200* and get FREE SHIPPING

  • V Belt B Type, Standard
  • V Belt B Type, Standard
  • V Belt B Type, Standard

V Belt B Type, Standard B36

4.56 (77)
Item.#
09243954
Mfr.#
B36
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Length (mm)
914
Effective Pitch Lap Length (mm)
36
Pulley
Minimum: 150mm
JIS Standard
K6323standard
Operating Temperature Range (deg C)
-40 - +70
Belt Nominal Length
36
Type
Standard
Section Dimensions (mm)
Upper width 16.5 x thickness 11.0 x angle 40degree
Upper Belt Width (mm)
16.5
Material
Rubber
Type
Type B
TRUSCO Part Number
383-2473
Electrical Resistance Value
50M ohm or more
Belt Height (mm)
11
Belt Width (mm)
16.5
2014 TRUSCO Published Page
1-1624
Customer Reviews
5 star 59
4 star 6
3 star 10
2 star 0
1 star 2
Review Rating: 4.56
77 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2018-04-04 19:55:30
Purchased for parts replacement of old tillers. Because the old belt is also the same manufacturer, I want to expect durability.
This review is about item#8505944.
Traveling belt of snowplowder
4
From Japan
On 2018-03-29 15:07:58
I appreciate it because it is available soon I would be happy if there is a cheaper monotaro brand
This review is about item#9243927.
Motor - hulled riding power transmission
5
From Japan
On 2018-03-03 20:31:58
This manufacturer's belt has been used for over 50 years.I have no memory to which I have claimed so far
This review is about item#9243997.
For replacement repair of farm equipment
5
From Japan
On 2018-03-02 13:36:58
Since the size was unclear, I bought it for the time being at standard, so it takes quite a load, so if it gets hurt, since the size became clear this time, is it red type from the next?
This review is about item#8505682.
Used as a belt for an auger of a snowplow aircraft
3
From Japan
On 2018-02-12 15:09:03
Unfortunately I could not finish it for a month. It was impossible for hard snow removal work in extreme cold (minus 20 degrees). Is it useless because it is cheap?
This review is about item#35266542.
Snowplow auger belt
5
From Japan
On 2018-02-04 17:39:05
Because the price is cheap, it is economical for those who can exchange belts by yourself. I tried using it, but for now there are no problems.
This review is about item#35266542.
During machine maintenance
5
From Japan
On 2017-12-12 18:37:16
Previously, when I purchased foreign-made things, I was disappointed because I was crooked to see it, but this product has good durability and good use for now so far.
This review is about item#9243997.
Replacement of damaged parts
5
From Japan
On 2017-11-13 08:21:42
Various specifications and sizes are in place. Reasonable and satisfied
This review is about item#35266585.
Change belt of thresher machine
5
From Japan
On 2017-11-08 19:52:21
I asked the manufacturer to send it very quickly and it took thousands of yen to get over 10,000.
This review is about item#9244137.
V belt update of agricultural machinery
5
From Japan
On 2017-11-07 09:58:11
Standard and red, three star and band etc. It is good to be able to choose according to usage situation and purchase from one at low price.
This review is about item#9243954.