Buy more than* S$200* and get FREE SHIPPING

  • V Belt B Type, Standard
  • V Belt B Type, Standard
  • V Belt B Type, Standard

V Belt B Type, Standard B39

4.56 (71)
Item.#
09243981
Mfr.#
B39
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Belt Nominal Length
39
Type
Standard
Length (mm)
991
Effective Pitch Lap Length (mm)
39
Pulley
Minimum: 150mm
JIS Standard
K6323standard
Operating Temperature Range (deg C)
-40 - +70
Section Dimensions (mm)
Upper width 16.5 x thickness 11.0 x angle 40degree
Upper Belt Width (mm)
16.5
Belt Width (mm)
16.5
2014 TRUSCO Published Page
1-1624
Material
Rubber
Type
Type B
TRUSCO Part Number
383-2503
Electrical Resistance Value
50M ohm or more
Belt Height (mm)
11
Customer Reviews
5 star 55
4 star 5
3 star 9
2 star 0
1 star 2
Review Rating: 4.56
71 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-12 18:37:16
Previously, when I purchased foreign-made things, I was disappointed because I was crooked to see it, but this product has good durability and good use for now so far.
This review is about item#9243997.
Replacement of damaged parts
5
From Japan
On 2017-11-13 08:21:42
Various specifications and sizes are in place. Reasonable and satisfied
This review is about item#35266585.
Change belt of thresher machine
5
From Japan
On 2017-11-08 19:52:21
I asked the manufacturer to send it very quickly and it took thousands of yen to get over 10,000.
This review is about item#9244137.
V belt update of agricultural machinery
5
From Japan
On 2017-11-07 09:58:11
Standard and red, three star and band etc. It is good to be able to choose according to usage situation and purchase from one at low price.
This review is about item#9243954.
V belt exchange of shearing machine
5
From Japan
On 2017-11-01 09:07:46
There was no problem. I think the cardboard case is large and useless for the size of the product.
This review is about item#35266594.
For agricultural machinery
5
From Japan
On 2017-10-25 14:32:58
Although it is a cheap price, it can be used satisfactorily. I would like to use it again if I have the opportunity.
This review is about item#8506005.
Machine maintenance
5
From Japan
On 2017-10-15 18:22:26
When the machine was in operation "Vacuum" and abnormal noise started, it was OK after replacing the V belt We use with confidence in the manufacturer's products
This review is about item#9244067.
During machine maintenance
5
From Japan
On 2017-10-05 20:47:20
Durability is also good and satisfactory. Coco can buy it cheaply and I would like to order again.
This review is about item#9244094.
compressor
5
From Japan
On 2017-09-29 14:58:28
Because it is inexpensive and good goods, I'd like to periodically replace and keep a good condition.
This review is about item#8505917.
For motor drive
5
From Japan
On 2017-09-29 14:38:13
it's the best······················
This review is about item#9244067.