Buy more than* S$200* and get FREE SHIPPING

  • V-Beltc Type, Standard
  • V-Beltc Type, Standard
  • V-Beltc Type, Standard

V-Beltc Type, Standard C63

4.65 (17)
Item.#
09244453
Mfr.#
C63
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Using Limit Temperature (degree c)
-40 to +70
Belt Height (mm)
14.0
Length (mm)
1600
Effective Pitch Lap Length (mm)
63
Pulley
Min/224
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
22.0
Material
Gum
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
For machine conduction
5
From Japan
On 2017-11-09 22:12:25
I was worried about the delivery date because it was short in type C, but it was good as it arrived so soon As the product chose three stars, it was not a problem
This review is about item#9244462.
Maintenance of fishing boat machinery
5
From Japan
On 2017-09-03 20:16:13
Special parts, when needed, cheaply and quickly getting help is very helpful.
This review is about item#9244891.
Wrapping roller
5
From Japan
On 2017-04-15 17:27:39
As it lasts longer than other manufacturers, it is enough as it is now.
This review is about item#9244742.
Belt of machine to cut noodles
5
From Japan
On 2017-01-21 17:00:19
I was saved because I thought that there was not the same thing.
This review is about item#35978074.
It is used for noodle machines.
5
From Japan
On 2017-01-19 22:06:19
I am saved because there are no shops selling V - belt in the local area.
This review is about item#35978074.
Although it will not be used until Maintenance time until November of this year, there is no abnormality in trial operation.
5
From Japan
On 2016-05-13 22:08:33
I think that the use frequency (durability) is good with products that can be relieved with manufacturer's production.
This review is about item#35978187.
Used for pulverizer
5
From Japan
On 2016-02-01 10:21:53
I always use it. I am satisfied with both cost and durability. I am glad even if there is discount when I bought bulk.
This review is about item#35978302.
Used for motor
5
From Japan
On 2014-12-23 11:33:21
It is good.
This review is about item#09244672.
Rolling roller
5
From Japan
On 2014-12-08 14:50:44
I was able to purchase it cheaply
This review is about item#09244952.
For compressor
5
From Japan
On 2014-11-15 07:31:16
I am saved because there is no fare
This review is about item#09244462.