Buy more than* S$200* and get FREE SHIPPING

  • V-Beltc Type, Standard
  • V-Beltc Type, Standard
  • V-Beltc Type, Standard

V-Beltc Type, Standard C74

4.60 (15)
Item.#
09244566
Mfr.#
C74
Package Qty.
1PC
Ship pack of
1
29.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Using Limit Temperature (degree c)
-40 to +70
Belt Height (mm)
14
Length (mm)
1880
Type
C-shaped
Pulley
Min/224
Electrical Resistance Value
50MΩormore
Belt Width (mm)
22
Material
Gum
Effective Pitch Lap Length (mm)
74
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Wrapping roller
5
From Japan
On 2017-04-15 17:27:39
As it lasts longer than other manufacturers, it is enough as it is now.
This review is about item#9244742.
Belt of machine to cut noodles
5
From Japan
On 2017-01-21 17:00:19
I was saved because I thought that there was not the same thing.
This review is about item#35978074.
It is used for noodle machines.
5
From Japan
On 2017-01-19 22:06:19
I am saved because there are no shops selling V - belt in the local area.
This review is about item#35978074.
Although it will not be used until Maintenance time until November of this year, there is no abnormality in trial operation.
5
From Japan
On 2016-05-13 22:08:33
I think that the use frequency (durability) is good with products that can be relieved with manufacturer's production.
This review is about item#35978187.
Used for pulverizer
5
From Japan
On 2016-02-01 10:21:53
I always use it. I am satisfied with both cost and durability. I am glad even if there is discount when I bought bulk.
This review is about item#35978302.
Used for motor
5
From Japan
On 2014-12-23 11:33:21
It is good.
This review is about item#09244672.
Rolling roller
5
From Japan
On 2014-12-08 14:50:44
I was able to purchase it cheaply
This review is about item#09244952.
For compressor
5
From Japan
On 2014-11-15 07:31:16
I am saved because there is no fare
This review is about item#09244462.
Machine drive belt
5
From Japan
On 2014-09-11 16:23:06
There is nothing else. Because it is a three-star belt, you guys are using it. It is a very standard product.
This review is about item#09244785.
Hoisting roller
5
From Japan
On 2014-08-15 20:10:16
Shipment price with quick correspondence every time very much satisfied Thank you in the future as well
This review is about item#09244751.