Buy more than* S$200* and get FREE SHIPPING

  • V-Beltc Type, Standard
  • V-Beltc Type, Standard
  • V-Beltc Type, Standard

V-Beltc Type, Standard C85

4.57 (14)
Item.#
09244672
Mfr.#
C85
Package Qty.
1PC
Ship pack of
1
33.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Using Limit Temperature (degree c)
-40 - +70
Belt Height (mm)
14.0
Length (mm)
2159
Type
C form
Pulley
Minimum / 224
Electrical Resistance Value
More than 50Mohm
Belt Width (mm)
22.0
Material
Rubber
Effective Pitch Lap Length (mm)
85
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
麺を切断する機械のベルト
5
From Japan
On 2017-01-21 17:00:19
同じものがないのではないかと思っていたので助かりました。
This review is about item#35978074.
Menru are using the machine.
5
From Japan
On 2017-01-19 22:06:19
Store that sells the V-belt has survived because it is not in the local.
This review is about item#35978074.
Until this year in November at the time of Mentenasu, but it will not be used, in the commissioning abnormalities None.
5
From Japan
On 2016-05-13 22:08:33
Studio (endurance) of the frequency of use in products that can be peace of mind in the production would say.
This review is about item#35978187.
Used crusher
5
From Japan
On 2016-02-01 10:21:53
We always used to. In terms of cost and in terms of we are also satisfied durability. It is still happy when there is a discount when buying.
This review is about item#35978302.
Use in motor
5
From Japan
On 2014-12-23 11:33:21
Good
This review is about item#09244672.
Winding up roller
5
From Japan
On 2014-12-08 14:50:44
We were able to buy cheaply
This review is about item#09244952.
Compressor
5
From Japan
On 2014-11-15 07:31:16
It survives because the fare is not applied
This review is about item#09244462.
Driving belt of machine
5
From Japan
On 2014-09-11 16:23:06
It does not separate. Since it is a Mitsuboshi Belting will Rassharu with everyone. Very, very it is a standard commodity.
This review is about item#09244785.
Hoisting roller
5
From Japan
On 2014-08-15 20:10:16
We ships price very satisfied with every quick response I hope to work with you in the future
This review is about item#09244751.
Three-seat drive from 7.5Kw motor
5
From Japan
On 2013-02-05 16:53:41
Manufacturer goods, have been used without any particular problem durability, and the like.
This review is about item#09244566.