Buy more than* S$200* and get FREE SHIPPING

  • V-Beltc Type, Standard
  • V-Beltc Type, Standard
  • V-Beltc Type, Standard

V-Beltc Type, Standard C145

4.54 (13)
Item.#
09244995
Mfr.#
C145
Package Qty.
1PC
Ship pack of
1
53.97 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Belt Height (mm)
14.0
Length (mm)
3683
Effective Pitch Lap Length (mm)
145
Using Limit Temperature (degree c)
-40 to +70
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
22.0
Material
Gum
Pulley
Min/224
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Until this year in November at the time of Mentenasu, but it will not be used, in the commissioning abnormalities None.
5
From Japan
On 2016-05-13 22:08:33
Studio (endurance) of the frequency of use in products that can be peace of mind in the production would say.
This review is about item#35978187.
Used crusher
5
From Japan
On 2016-02-01 10:21:53
We always used to. In terms of cost and in terms of we are also satisfied durability. It is still happy when there is a discount when buying.
This review is about item#35978302.
Use in motor
5
From Japan
On 2014-12-23 11:33:21
Good
This review is about item#09244672.
Winding up roller
5
From Japan
On 2014-12-08 14:50:44
We were able to buy cheaply
This review is about item#09244952.
Compressor
5
From Japan
On 2014-11-15 07:31:16
It survives because the fare is not applied
This review is about item#09244462.
Driving belt of machine
5
From Japan
On 2014-09-11 16:23:06
It does not separate. Since it is a Mitsuboshi Belting will Rassharu with everyone. Very, very it is a standard commodity.
This review is about item#09244785.
Hoisting roller
5
From Japan
On 2014-08-15 20:10:16
We ships price very satisfied with every quick response I hope to work with you in the future
This review is about item#09244751.
Three-seat drive from 7.5Kw motor
5
From Japan
On 2013-02-05 16:53:41
Manufacturer goods, have been used without any particular problem durability, and the like.
This review is about item#09244566.
The early Showa era of power transmission belt of letterpress printing machine
5
From Japan
On 2012-09-28 20:32:57
V belt of letterpress printing machine of the vintage was impatience off suddenly. No way to be compatible is now convenient world is to be able to get in so easily ... At the same, thanks to the abundance of MonotaRo's assortment!
This review is about item#09244715.
For exchange
1
From Japan
On 2012-07-09 13:56:11
Four were ordered, but unlike a lot number, as a matter of course, was very different also in length. Also used as it is because it is cumbersome to put a claim. Common sense of much align the lot, we want to have.
This review is about item#09244873.