V-Beltc Type, Standard C170
(17)
Item.#
09245022
Mfr.#
C170
Package Qty.
1PC
Ship pack of
1
Item Feature
Maximum Speed (m/sec)
30
Using Limit Temperature (degree c)
-40 to +70
Belt Height (mm)
14.0
Length (mm)
4318
Effective Pitch Lap Length (mm)
170
Pulley
Min/224
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
22.0
Material
Gum
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>
Customer Reviews
5 star
15
4 star
0
3 star
1
2 star
0
1 star
1
Review Rating:
17 Customer Reviews
The reviews are automatic translation.
For machine conduction
From Japan
On 2017-11-09 22:12:25
I was worried about the delivery date because it was short in type C, but it was good as it arrived so soon As the product chose three stars, it was not a problem
Maintenance of fishing boat machinery
From Japan
On 2017-09-03 20:16:13
Special parts, when needed, cheaply and quickly getting help is very helpful.
Wrapping roller
From Japan
On 2017-04-15 17:27:39
As it lasts longer than other manufacturers, it is enough as it is now.
Belt of machine to cut noodles
From Japan
On 2017-01-21 17:00:19
I was saved because I thought that there was not the same thing.
It is used for noodle machines.
From Japan
On 2017-01-19 22:06:19
I am saved because there are no shops selling V - belt in the local area.
Although it will not be used until Maintenance time until November of this year, there is no abnormality in trial operation.
From Japan
On 2016-05-13 22:08:33
I think that the use frequency (durability) is good with products that can be relieved with manufacturer's production.
Used for pulverizer
From Japan
On 2016-02-01 10:21:53
I always use it. I am satisfied with both cost and durability. I am glad even if there is discount when I bought bulk.
Used for motor
From Japan
On 2014-12-23 11:33:21
It is good.
Rolling roller
From Japan
On 2014-12-08 14:50:44
I was able to purchase it cheaply
For compressor
From Japan
On 2014-11-15 07:31:16
I am saved because there is no fare
Customers Who Bought This Item Also Bought
<<
Bando Chemical Industries
>>
Top