Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type

V-Belt D Type D120

5.00 (1)
Item.#
09245126
Mfr.#
D120
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Type
Standard
Belt Nominal Length
120
Material
Gum
Effective Pitch Lap Length (mm)
120
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
31.5
Belt Height (mm)
19
Size
Standard
Maximum Speed (m/sec)
30
Pulley
Min/355
Belt Length (mm)
3048
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machine
5
From Japan
On 2014-07-03 13:16:20
It seems that the price is high just because it is large in size, but I use more than one at a time so I want you to make it a little cheaper when bulk buying
This review is about item#09245223.