Buy more than* S$200* and get FREE SHIPPING

  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type

V-Belt D Type D180

5.00 (1)
Item.#
09245232
Mfr.#
D180
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Type
Standard
Electrical Resistance Value
50Mohm or more
Belt Height (mm)
19
Size
Standard
Maximum Speed (m/sec)
30
Belt Width (mm)
31.5
Pulley
Min/355
Belt Length (mm)
4572
Belt Nominal Length
180
Material
Gum
Effective Pitch Lap Length (mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machinery
5
From Japan
On 2014-07-03 13:16:20
Only the price seems high, but a large size, I want a little more cheaply when the bulk buying because the plurality of use at a time
This review is about item#09245223.