Buy more than* S$200* and get FREE SHIPPING

  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type

V-Belt D Type D270

5.00 (1)
Item.#
09245327
Mfr.#
D270
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Type
Standard
Material
Gum
Effective Pitch Lap Length (mm)
270
Electrical Resistance Value
50Mohm or more
Belt Height (mm)
19
Belt Width (mm)
31.5
Size
Standard
Maximum Speed (m/sec)
30
Pulley
Min/355
Belt Length (mm)
6858
Belt Nominal Length
270
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machine
5
From Japan
On 2014-07-03 13:16:20
It seems that the price is high just because it is large in size, but I use more than one at a time so I want you to make it a little cheaper when bulk buying
This review is about item#09245223.