Buy more than* S$200* and get FREE SHIPPING

  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type

V-Belt D Type D310

5.00 (1)
Item.#
09245354
Mfr.#
D310
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Type
Standard
Size
Standard
Maximum Speed (m/sec)
30
Pulley
Min/355
Belt Length (mm)
7874
Belt Width (mm)
31.5
Belt Nominal Length
310
Material
Gum
Effective Pitch Lap Length (mm)
310
Electrical Resistance Value
50Mohm or more
Belt Height (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machine
5
From Japan
On 2014-07-03 13:16:20
It seems that the price is high just because it is large in size, but I use more than one at a time so I want you to make it a little cheaper when bulk buying
This review is about item#09245223.