Buy more than* S$200* and get FREE SHIPPING

  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type
  • V-Belt D Type

V-Belt D Type D330

5.00 (1)
Item.#
09245363
Mfr.#
D330
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Type
Standard
Maximum Speed (m/sec)
30
Pulley
Min/355
Belt Length (mm)
8382
Belt Nominal Length
330
Belt Width (mm)
31.5
Material
Gum
Effective Pitch Lap Length (mm)
330
Electrical Resistance Value
50Mohm or more
Belt Height (mm)
19
Size
Standard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machinery
5
From Japan
On 2014-07-03 13:16:20
Only the price seems high, but a large size, I want a little more cheaply when the bulk buying because the plurality of use at a time
This review is about item#09245223.