Buy more than* S$200* and get FREE SHIPPING

  • V-belt M type (standard)
  • V-belt M type (standard)
  • V-belt M type (standard)

V-belt M type (standard) M28

4.61 (70)
Item.#
09245451
Mfr.#
M28
Package Qty.
1PC
Ship pack of
1
5.93 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Effective Circumference (inch)
28
Material
Rubber
Pulley
-40 - +70
Electrical Resistance Value
More than 50Mohm
Belt Height (mm)
5.5
Length (mm)
711
Type
M form
Using Limit Temperature (degree c)
-40 - +70
Belt Width (mm)
10.0
Customer Reviews
5 star 52
4 star 11
3 star 6
2 star 0
1 star 1
Review Rating: 4.61
70 Customer Reviews
The reviews are automatic translation.
Tractor fan belt
5
From Japan
On 2017-10-12 20:26:26
I think that there is no machine with more V-belt usage than agricultural machines. I will exchange for the bad for next spring. There are many kinds and it is saved at a low price.
This review is about item#9245494.
Belt for speed reduction of special sewing machine
5
From Japan
On 2017-09-20 16:17:23
I did not know the size clearly, so I bought two, but I made it with one of them
This review is about item#9245467.
When moving an industrial sewing machine through a motor
5
From Japan
On 2017-09-05 07:19:37
Newly installed motor of the sewing machine, the length of the belt is indefinite and suitable Purchase a few pieces of monotaroub belt with different length first. As a result of this, we determined the just size, so we made this big favorite Mitsubishi Belt. Anyway high quality! The one that is superior to this is that it seems likely to include cheap prices think. The V belt is decided by the three-star belt, not to be lost!
This review is about item#09245582.
Belt exchange of 5 t press machine
5
From Japan
On 2017-09-04 08:10:26
It was saved because we were able to purchase at a shorter delivery date than other companies.
This review is about item#09245643.
Spare belt for equipment.
5
From Japan
On 2017-08-28 09:45:54
It is cheap and very helpful. Especially concerning the quality of rubber there is no problem.
This review is about item#9245424.
As a belt of a roaster
5
From Japan
On 2017-07-12 14:49:24
It is a belt that is a necessity for work, so I feel so grateful to get it soon.
This review is about item#9245503.
Machine maintenance
5
From Japan
On 2017-06-24 19:01:39
Because it is a Mitsuboshi Belt, quality was not worried. In the home center, There was only A belt B belt, I ordered. I arrived on Monday at Friday afternoon. It was saved.
This review is about item#9245677.
Machine maintenance
5
From Japan
On 2017-05-20 07:41:38
I bought it for belt exchange of the drill machine. Kasu comes out at the beginning of use, so be careful.
This review is about item#09245503.
Equipment repair
3
From Japan
On 2017-05-20 06:54:11
It is inexpensive and satisfied. Since there is no nearby home center, we purchase it including the reserve
This review is about item#09245467.
Connecting a sewing machine and a motor
5
From Japan
On 2017-03-03 17:31:11
It was saved because it was not in the nearby home center.
This review is about item#35266926.