Buy more than* S$200* and get FREE SHIPPING

  • V-belt M type (standard)
  • V-belt M type (standard)
  • V-belt M type (standard)

V-belt M type (standard) M35

4.63 (82)
Item.#
09245521
Mfr.#
M35
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Material
Rubber
Pulley
-40 - +70
Electrical Resistance Value
More than 50Mohm
Effective Circumference (inch)
35
Belt Height (mm)
5.5
Type
M form
Using Limit Temperature (degree c)
-40 - +70
Belt Width (mm)
10.0
Length (mm)
889
Customer Reviews
5 star 62
4 star 12
3 star 7
2 star 0
1 star 1
Review Rating: 4.63
82 Customer Reviews
The reviews are automatic translation.
Brother Nemuri Holding Machine For buying size differences for high speed and low speed from the motor,
4
From Japan
On 2018-05-02 10:06:35
Four kinds of M38 M39 M40 M41 Although I tried it, I could play older sewing machines with the size of 40, 41 being good feeling. From now on I think that waste was saved if you bought it after first contacting the manufacturer.
This review is about item#9245555.
When consumable parts are exchanged
5
From Japan
On 2018-04-05 16:12:47
Since it is a consumable part, it is always in stock and it is very handy.
This review is about item#35266856.
Change of V belt of fully automatic washing machine
5
From Japan
On 2018-02-08 13:49:36
The V-belt product number at the time of purchase seemed to be different from the current product number, but that Purchase equivalent purchase of the maker. The belt seems to have expanded considerably, and it works properly if you exchange it. It is good to refer to V belt exchange of fully automatic washing machine on the net!
This review is about item#9245372.
Belt replacement for domestic automatic washing machine
5
From Japan
On 2018-02-03 22:34:22
I thought that it was a long-term inventory item because the price was considerably lower than ordinary machinery parts handling shops, but I am quite satisfied with quality unexpectedly and I can reliably buy a monotaro. I bought an electric compressor before. We will continue to use Monotaro in peace.
This review is about item#35266892.
maintenance
5
From Japan
On 2017-12-21 14:38:21
I exchanged it for maintenance of a small press used for 30 years. There was never a trouble with the belt.
This review is about item#9245607.
Preparation of teaching materials, student training, departmental activities
5
From Japan
On 2017-12-08 11:06:19
Equipment that was not used for a while has come alive. It is an old model, but it began to be useful.
This review is about item#09245512.
Repair of washing machine
5
From Japan
On 2017-12-02 15:10:17
Again, unless it is a manufacturer, it does not fit nicely. It was a very good product.
This review is about item#35266892.
I thought it could be used as a baker's bakery belt and bought it.
3
From Japan
On 2017-11-18 21:57:33
Since the dimensions did not match, we will consider purchasing again. V-belt, ribbed belt size, I would like you to list on the inner circumference.
This review is about item#35266874.
It is a replacement part of the marine engine
5
From Japan
On 2017-11-18 13:19:35
Originally it is a 3V type belt, but I am going to use it for emergency during operation because it is impossible to exchange unless you remove the pulley.
This review is about item#9245564.
For sewing machines
5
From Japan
On 2017-11-14 20:39:58
Especially since we installed a sewing machine and a motor this time, I understood the length, but I did not understand the size, I purchased some.
This review is about item#9245625.