Buy more than* S$200* and get FREE SHIPPING

  • V-belt M type (standard)
  • V-belt M type (standard)
  • V-belt M type (standard)

V-belt M type (standard) M42

4.63 (78)
Item.#
09245591
Mfr.#
M42
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Effective Circumference (inch)
42
Material
Rubber
Pulley
Minimum / 50
Electrical Resistance Value
More than 50Mohm
Belt Height (mm)
5.5
Length (mm)
1067
Type
M type
Using Limit Temperature (degree c)
-40 - +70
Belt Width (mm)
10.0
Customer Reviews
5 star 59
4 star 11
3 star 7
2 star 0
1 star 1
Review Rating: 4.63
78 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-12-21 14:38:21
I exchanged it for maintenance of a small press used for 30 years. There was never a trouble with the belt.
This review is about item#9245607.
Preparation of teaching materials, student training, departmental activities
5
From Japan
On 2017-12-08 11:06:19
Equipment that was not used for a while has come alive. It is an old model, but it began to be useful.
This review is about item#09245512.
Repair of washing machine
5
From Japan
On 2017-12-02 15:10:17
Again, unless it is a manufacturer, it does not fit nicely. It was a very good product.
This review is about item#35266892.
I thought it could be used as a baker's bakery belt and bought it.
3
From Japan
On 2017-11-18 21:57:33
Since the dimensions did not match, we will consider purchasing again. V-belt, ribbed belt size, I would like you to list on the inner circumference.
This review is about item#35266874.
It is a replacement part of the marine engine
5
From Japan
On 2017-11-18 13:19:35
Originally it is a 3V type belt, but I am going to use it for emergency during operation because it is impossible to exchange unless you remove the pulley.
This review is about item#9245564.
For sewing machines
5
From Japan
On 2017-11-14 20:39:58
Especially since we installed a sewing machine and a motor this time, I understood the length, but I did not understand the size, I purchased some.
This review is about item#9245625.
For industrial sewing machines and servo motors
5
From Japan
On 2017-11-08 23:12:59
I purchased it for servo motor of industrial sewing machine. In the nearby home center this size is not sold I bought it for the first time with a monotaro. It is fast, cheap and convenient.
This review is about item#9245661.
Agricultural machines
5
From Japan
On 2017-10-30 09:43:28
If you know the part number of a product you can buy it cheaper than buying a genuine belt, so you can use it with confidence as it is a goods from a leading manufacturer.
This review is about item#9245424.
Tractor fan belt
5
From Japan
On 2017-10-12 20:26:26
I think that there is no machine with more V-belt usage than agricultural machines. I will exchange for the bad for next spring. There are many kinds and it is saved at a low price.
This review is about item#9245494.
Belt for speed reduction of special sewing machine
5
From Japan
On 2017-09-20 16:17:23
I did not know the size clearly, so I bought two, but I made it with one of them
This review is about item#9245467.