Buy more than* S$200* and get FREE SHIPPING

  • V-Beltk Type, Standard

V-Beltk Type, Standard K22

4.55 (33)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
K form
Electrical Resistance Value
More than 50Mohm
Belt Width (mm)
Using Limit Temperature (degree c)
-40 - +70
Belt Height (mm)
Effective Circumference (inch)
Customer Reviews
5 star 26
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 4.55
33 Customer Reviews
The reviews are automatic translation.
On the drill press
From Japan
On 2018-02-06 15:23:53
Where the V belt which was hardened and deteriorated was exchanged, the sound became quiet and vibration almost disappeared. I think that it is reasonable and very good product.
This review is about item#9245747.
For handmade woodworking lathes
From Japan
On 2018-01-13 11:01:21
I am satisfied that it is light, easy to use and comfortable to handle with the thing as desired.
This review is about item#9245731.
Three-roller loaded belt with load
From Japan
On 2017-11-20 17:06:51
I exchanged because the belt deteriorated because of the load of three poster rollers. After installation, the load that had deteriorated and became light became original. Because the price is also cheap, I would like to exchange regularly in the future as well.
This review is about item#35968484.
For electrical equipment
From Japan
On 2017-10-26 15:41:54
I was sick of trying it lazily Well, I think.
This review is about item#9245792.
Panasonic dryer
From Japan
On 2017-09-01 20:50:04
We placed an order in place of the production finished parts. It was awfully awesome.
This review is about item#9245887.
Machine remodeling
From Japan
On 2017-07-18 16:00:33
I am satisfied with the cost. It is not used for a long time, but it is also excellent with no abnormal wear.
This review is about item#35968493.
Small lathe power belt.
From Japan
On 2017-05-22 14:41:23
Manufacturer's genuine replacement parts (same standard) price is also high and high, it is necessary for several weeks to place orders. I am saved.
This review is about item#9245695.
I changed the spindle's axis, so I bought it for replacement.
From Japan
On 2016-12-23 20:17:58
Although there is no problem with the product, it did not understand the size of the belt, it was purchased as an estimate, so it was longer than I thought, then K40 was a little longer then K39, just Just Fit (eventually purchased 3 sizes). It may be useful if there is a guide table of the belt size or a calculation formula.
This review is about item#9245896.
Belt change of tabletop drilling machine
From Japan
On 2016-08-05 08:11:21
Because vibration of M base desk drilling board TB131 is large and it is hard to make a change, I tried changing the belt. The attached one is K28.5 which is very difficult to obtain with extremely dimensions and therefore purchased K28 and K29. In K28, the tension was strong and vibrations increased conversely. Although the tension is loose in K29, you can use it if you adjust your eyes by adjustment. Vibration is about to receive a somewhat reduced feeling. I wonder why M company adopted a belt difficult to obtain. It seems that the accuracy of the old drilling machine was better. The belt of K29 is a good product and it does not matter.
This review is about item#09245765.
Maintenance of machine tools
From Japan
On 2016-05-05 15:07:11
It is very helpful to rural areas because it is hard to come by surprise.
This review is about item#09245695.