Buy more than* S$200* and get FREE SHIPPING

  • V-Beltk Type, Standard

V-Beltk Type, Standard K27

4.54 (28)
Item.#
09245756
Mfr.#
K27
Package Qty.
1PC
Ship pack of
1
7.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Belt Height (mm)
6.0
Effective Circumference (inch)
27
Material
Gum
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
8.0 (± 0.5)
Length (mm)
686
Customer Reviews
5 star 22
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
Machine remodeling
4
From Japan
On 2017-07-18 16:00:33
I am satisfied with the cost. It is not used for a long time, but it is also excellent with no abnormal wear.
This review is about item#35968493.
Small lathe power belt.
5
From Japan
On 2017-05-22 14:41:23
Manufacturer's genuine replacement parts (same standard) price is also high and high, it is necessary for several weeks to place orders. I am saved.
This review is about item#9245695.
I changed the spindle's axis, so I bought it for replacement.
1
From Japan
On 2016-12-23 20:17:58
Although there is no problem with the product, it did not understand the size of the belt, it was purchased as an estimate, so it was longer than I thought, then K40 was a little longer then K39, just Just Fit (eventually purchased 3 sizes). It may be useful if there is a guide table of the belt size or a calculation formula.
This review is about item#9245896.
Belt change of tabletop drilling machine
4
From Japan
On 2016-08-05 08:11:21
Because vibration of M base desk drilling board TB131 is large and it is hard to make a change, I tried changing the belt. The attached one is K28.5 which is very difficult to obtain with extremely dimensions and therefore purchased K28 and K29. In K28, the tension was strong and vibrations increased conversely. Although the tension is loose in K29, you can use it if you adjust your eyes by adjustment. Vibration is about to receive a somewhat reduced feeling. I wonder why M company adopted a belt difficult to obtain. It seems that the accuracy of the old drilling machine was better. The belt of K29 is a good product and it does not matter.
This review is about item#09245765.
Maintenance of machine tools
5
From Japan
On 2016-05-05 15:07:11
It is very helpful to rural areas because it is hard to come by surprise.
This review is about item#09245695.
For driving a car air conditioner
5
From Japan
On 2016-03-17 13:44:02
Used for driving self-made car air conditioners. There is also durability, it is saved because it was available cheaply.
This review is about item#09245914.
Pure belt of Makita's drilling machine came up and purchased for replacement.
1
From Japan
On 2016-01-27 23:58:17
Because someone reviewed the same Makita drilling machine using a three-star belt and heard that the vibration sound was improved, I also purchased two lengths of V-belt K 28 and K 29 to see for myself trying, I tried to adjust the tension, etc., but I was not able to use the vibration and the sound greatly in any length though it attempted to adjust the tension with a short to the belt. By the way, the length of the genuine belt is 28.5 inches, and the three-star belt does not have this length.
This review is about item#09245774.
For three loading device of roller.
5
From Japan
On 2015-12-17 09:21:25
Although the genuine belt was bad, this item also has durability and can be used still more.
This review is about item#35968484.
On the motor pulley
5
From Japan
On 2015-11-24 16:38:32
I have never compared it with other companies' products, but I can use it well enough A little more explanation display is easy to understand and it is saved I am ordering 2 sizes by size difference
This review is about item#09245905.
Specification for vacuum pump (automobile)
5
From Japan
On 2015-10-14 09:35:20
V - belt handling store has no stock and purchased this time. It is also a very good product which also fits to the pulley diameter
This review is about item#35968493.