Buy more than* S$200* and get FREE SHIPPING

  • V-Beltk Type, Standard

V-Beltk Type, Standard K31

4.53 (32)
Item.#
09245792
Mfr.#
K31
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Circumference (inch)
31
Material
Rubber
Using Limit Temperature (degree c)
-40 - +70
Belt Height (mm)
6.0
Length (mm)
787
Type
K form
Electrical Resistance Value
More than 50Mohm
Belt Width (mm)
8.0(+/-0.5)