Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • V-Beltk Type, Standard

V-Beltk Type, Standard K58

4.54 (26)
Item.#
09246011
Mfr.#
K58
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-40 to +70
Belt Height (mm)
6.0
Effective Circumference (inch)
58
Material
Gum
Electrical Resistance Value
50Mohm or more
Belt Width (mm)
8.0 (± 0.5)
Length (mm)
1473
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
Since the change between the drilling machine of the shaft, it was purchased for exchange.
1
From Japan
On 2016-12-23 20:17:58
It no problem with the product, but does not know the size of the belt, since the purchase in the registration, longer than I thought, then K40 also a little long, was then K39 in just Fuitto (eventually 3 size purchase). Or table guide of belt size, be useful if there is a formula.
This review is about item#9245896.
Bench drilling machine of belt precious
4
From Japan
On 2016-08-05 08:11:21
Since the hard way by a large vibration of Company M bench drilling machine TB131, tried to belt replacement. The thing that came buy the K28 and K29 ​​because it is difficult to obtain in a very odd dimensions of K28.5. Hari In K28 is vibration in the opposite has increased strongly. Tension in the K29 is loose, but can be used if people sending eyes full of adjustment. If the vibration is to say, the extent to which subject to feel like somewhat reduced. Company M is why adopting a hard-to-find belt wonder. More of the old days of the drilling machine feel like accuracy was good to. K29 of the belt's no problem with a good product, but.
This review is about item#09245765.
Maintenance of the machine tool
5
From Japan
On 2016-05-05 15:07:11
It has survived in very so unexpectedly hard to come by in rural areas.
This review is about item#09245695.
For driving a car air-conditioner
5
From Japan
On 2016-03-17 13:44:02
Used for the drive of your own car air-conditioner. There is also durable, it will be saved so was able to Lenk available.
This review is about item#09245914.
Purchase for replacement because the drilling machine of genuine belt of Makita have standing to.
1
From Japan
On 2016-01-27 23:58:17
Since I read indicating that someone of reviews vibration sound using Mitsuboshi Belting in drilling machine of the same Makita in has been improved, to see myself have tried, but was purchased two types of length of the V-belt K28 and K29, " Mijikashi in a band, in poured into sash ", but tried tension adjustment, etc., was not intended to vibration and sound can use big any length. By the way, belt length of genuine 28.5 inches, to Mitsuboshi Belting does not have this length.
This review is about item#09245774.
For the load device of the three rollers.
5
From Japan
On 2015-12-17 09:21:25
Genuine belt was bad, but this item will be used still there is also durability.
This review is about item#35968484.
The motor pulley
5
From Japan
On 2015-11-24 16:38:32
I do not be compared with other products was 2 size order in the difference will be saved that it is precise easy-to-understand a little more explanation display that we use sufficient size
This review is about item#09245905.
To a vacuum pump specification (automobile)
5
From Japan
On 2015-10-14 09:35:20
Stock V belt dealer was purchased this time without. Flop - Li - also Fuitto in diameter Very good products
This review is about item#35968493.
Overhaul of machinery
5
From Japan
On 2015-07-06 15:48:43
In particular, it could be used without problems.
This review is about item#35092057.
Play the development of a tabletop drill
5
From Japan
On 2015-05-30 22:01:46
Get already domestic branded tabletop drill that has been discontinued. The belt has decided to be exchanged has been cured in a secular change. The discovery of the same part number in your catalog, yet instant delivery state in the stock. Ordered the bearing at the same time, we completed the development of a tabletop drill in surprisingly short period of time. We are very pleased that the three-star branded belt of many years favorite was able to obtain and exchange.
This review is about item#09245765.