Buy more than* S$200* and get FREE SHIPPING

  • V-belt A type (red)
  • V-belt A type (red)
  • V-belt A type (red)

V-belt A type (red) A21

4.59 (32)
Item.#
09246036
Mfr.#
A21
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type A
Effective Pitch Lap Length (mm)
21
Electrical Resistance Value
Less than 6Mohm
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
533
Maximum Speed (m/sec)
30
Pulley
Minimum/95
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Customer Reviews
5 star 22
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
32 Customer Reviews
The reviews are automatic translation.
For changing fan of fan motor
3
From Japan
On 2018-03-08 09:37:58
I could use it normally. It was saved because there was no size in the home center.
This review is about item#9246221.
Periodic replacement of motor
3
From Japan
On 2017-12-29 11:02:37
We are exchanged at periodic inspection. I'm sorry, I have not used any other products, so I'm not sure.
This review is about item#8597495.
On site maintenance
5
From Japan
On 2017-11-30 19:29:24
I always used to use it. Sincerely.
This review is about item#9246151.
Power transmission of knitting machine
5
From Japan
On 2017-05-18 19:33:02
Once you exchange it, it has nearly 10 years, so I use it with confidence. Since I use about 40 pieces, I purchase several pieces a year.
This review is about item#8597635.
For suction fan maintenance
5
From Japan
On 2017-04-24 17:10:26
The goods arrived early We were able to make a pleasant deal. May 3 The exchange work is scheduled.
This review is about item#9246133.
Machine maintenance
5
From Japan
On 2017-04-11 15:20:14
I ordered, arrived soon, I am satisfied with the goods.
This review is about item#8597486.
V belt deterioration exchange
5
From Japan
On 2017-04-04 11:04:08
Improvement was made by exchanging V belt at motor abnormal sound occurrence. The cause was cracking of the V-belt.
This review is about item#9246291.
Air conditioner belt exchange
5
From Japan
On 2016-12-12 11:31:04
Customers who were quickly reached helped also I am willing to
For replacement at the regular maintenance of the machine
5
From Japan
On 2016-11-24 16:37:53
I like the place where you can find things you are looking for quickly with plenty of sizes.
This review is about item#9246343.
Car preliminary belt
5
From Japan
On 2016-05-30 18:44:26
It arrives soon and it really helps.
This review is about item#08597495.