Buy more than* S$200* and get FREE SHIPPING

  • V-belt A type (red)
  • V-belt A type (red)
  • V-belt A type (red)

V-belt A type (red) A63

4.69 (29)
Item.#
09246142
Mfr.#
A63
Package Qty.
1PC
Ship pack of
1
15.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Maximum Speed (m/sec)
30
Pulley
Minimum/95
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
1600
Type
A form
Effective Pitch Lap Length (mm)
63
Electrical Resistance Value
Less than 6Mohm
Customer Reviews
5 star 21
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Power transmission of knitting machine
5
From Japan
On 2017-05-18 19:33:02
Once you exchange it, it has nearly 10 years, so I use it with confidence. Since I use about 40 pieces, I purchase several pieces a year.
This review is about item#8597635.
For suction fan maintenance
5
From Japan
On 2017-04-24 17:10:26
The goods arrived early We were able to make a pleasant deal. May 3 The exchange work is scheduled.
This review is about item#9246133.
Machine maintenance
5
From Japan
On 2017-04-11 15:20:14
I ordered, arrived soon, I am satisfied with the goods.
This review is about item#8597486.
V belt deterioration exchange
5
From Japan
On 2017-04-04 11:04:08
Improvement was made by exchanging V belt at motor abnormal sound occurrence. The cause was cracking of the V-belt.
This review is about item#9246291.
Air conditioner belt exchange
5
From Japan
On 2016-12-12 11:31:04
Customers who were quickly reached helped also I am willing to
For replacement at the regular maintenance of the machine
5
From Japan
On 2016-11-24 16:37:53
I like the place where you can find things you are looking for quickly with plenty of sizes.
This review is about item#9246343.
Car preliminary belt
5
From Japan
On 2016-05-30 18:44:26
It arrives soon and it really helps.
This review is about item#08597495.
Periodical maintenance of machine
4
From Japan
On 2016-04-27 11:12:36
It is very strong. I am concerned about the wear of the pulley. I will study adjustment.
This review is about item#08597653.
Self-use snow rotary
5
From Japan
On 2016-03-31 06:21:48
Standard use
This review is about item#09246106.
V-belt exchange of aero bike
4
From Japan
On 2015-12-18 21:53:00
The belt of the aero bike has run out, I replaced it, but it worked well. I want to use it again.
This review is about item#08597461.