Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red RB32

4.75 (24)
Item.#
09246544
Mfr.#
RB32
Package Qty.
1PC
Ship pack of
1
18.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Pulley
Min/150mm
Operating Temperature Range (deg C)
-30 to +90
Length (mm)
813
Material
Gum
Type
TypeB
Maximum Speed (m/sec)
30
Effective Pitch Lap Length (mm)
32
Electrical Resistance Value
6MΩfollowing
Belt Height (mm)
11
JIS Standard
K6323standard
Belt Nominal Length
32
Type
Red
Section Dimensions (mm)
Top width 16.5x 11.0x thickness 40degree angle
Customer Reviews
5 star 21
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-10-13 09:02:41
Because it is an amateur, it makes it easier to order as long as you clarify the strength of each belt.
This review is about item#8597766.
Maintenance of air conditioning
5
From Japan
On 2017-05-31 16:45:00
We found a crack in the V-belt of the air-conditioning indoor unit, so we purchased spare parts of other models. Because air conditioning is a 24-hour driving, we assume spare parts and exchange every year as preventive maintenance. This time, correspondence was early and it was saved.
This review is about item#8597757.
For mower
5
From Japan
On 2017-05-17 16:56:43
I will be here soon so I will buy again. . .
This review is about item#8597854.
During machine maintenance
5
From Japan
On 2016-10-26 18:29:11
If you go to buy at a certain shop out of stock If you are out of stock If you run out of stock when you know what to stock twice will not be a hassle. Convenient.
This review is about item#8598046.
To the V belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
It is cheap and I am satisfied. It is the third purchase.
This review is about item#8598012.
snowblower
1
From Japan
On 2016-05-04 13:14:38
It was possible for about 2 hours after installation. I was told that there was a problem with the setting of the machine without problems with quality. I could not convince the Bando Belt could not be cut even if I used it for 15 years or more with the setting intact. As a unit price, since Mitsuboshi Belt is higher, I thought that performance is good, but I bought it, but I was surprised at the bad quality.
Machine goods
5
From Japan
On 2016-02-15 18:59:34
There was a variety of sizes at low price and perfect thing. Goods could also be used without problems.
This review is about item#08598003.
Belt for snowplow
5
From Japan
On 2016-02-10 14:40:11
The size is also not cheap at major home centers. Because it can not be said that the red type V belt has stock everywhere, it is saved to get it in the country.
This review is about item#08597766.
snowblower
5
From Japan
On 2016-01-15 11:59:17
It is an impression on product purchase. V belt itself is a manufacturer item so we trust. Because it was a snowfall period, we thank you very quickly for the quick response you wanted at once.
This review is about item#09246535.
Dust collector for polishing work Power motor for transmission
5
From Japan
On 2016-01-13 19:18:49
The purchase V belt is superior in durability on the label red, so the replacement time is saved for a long time.
This review is about item#08597757.