Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red B35

4.48 (29)
Item.#
09246571
Mfr.#
B35
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Pulley
150
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
889
Type
B form
Effective Pitch Lap Length (mm)
35
Electrical Resistance Value
Less than 6Mohm
Belt Height (mm)
11
Material
Rubber
Maximum Speed (m/sec)
30
Customer Reviews
5 star 23
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
Snow remover hydraulic pressure counter belt
2
From Japan
On 2018-03-15 19:23:24
I am very satisfied with the price. It seems to be rather hard. Regarding durability, I would like to use it again if it is okay to use it.
This review is about item#9246526.
j Counter belt for snow removing machine running
5
From Japan
On 2018-03-15 19:12:03
Although it seems to be somewhat hard, it seems that it will last long because the belt deformation is small for a long time, but since it is used for the first time, I do not know about durability. I would like to use it again if it is okay.
This review is about item#9246596.
Agricultural machinery exchange belt
3
From Japan
On 2018-01-22 23:52:20
When using on a small machine, there is a petition prite with a solid belt Because power is not transmitted, I think that a hump belt is better.
This review is about item#9246571.
Parts replacement for air conditioning related equipment
5
From Japan
On 2017-12-21 09:08:20
Quality is good for a while It is no longer necessary to worry about troubles due to wear.
This review is about item#9246641.
Snowplow auger
1
From Japan
On 2017-12-11 16:54:12
Rubber is hard and does not last long I thought that it could be used for a while longer but it was short-lived
This review is about item#8597757.
Machine repair
5
From Japan
On 2017-10-13 09:02:41
Because it is an amateur, it makes it easier to order as long as you clarify the strength of each belt.
This review is about item#8597766.
Maintenance of air conditioning
5
From Japan
On 2017-05-31 16:45:00
We found a crack in the V-belt of the air-conditioning indoor unit, so we purchased spare parts of other models. Because air conditioning is a 24-hour driving, we assume spare parts and exchange every year as preventive maintenance. This time, correspondence was early and it was saved.
This review is about item#8597757.
For mower
5
From Japan
On 2017-05-17 16:56:43
I will be here soon so I will buy again. . .
This review is about item#8597854.
During machine maintenance
5
From Japan
On 2016-10-26 18:29:11
If you go to buy at a certain shop out of stock If you are out of stock If you run out of stock when you know what to stock twice will not be a hassle. Convenient.
This review is about item#8598046.
To the V belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
It is cheap and I am satisfied. It is the third purchase.
This review is about item#8598012.