Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red RB36

4.62 (26)
Item.#
09246587
Mfr.#
RB36
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Maximum Speed (m/sec)
30
Pulley
Min/150mm
Operating Temperature Range (deg C)
-30 to +90
JIS Standard
K6323 standard
Belt Nominal Length
36
Type
Red
Effective Pitch Lap Length (mm)
36
Electrical Resistance Value
6MΩ following
Length (mm)
914
Material
Gum
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Parts replacement for air conditioning related equipment
5
From Japan
On 2017-12-21 09:08:20
Quality is good for a while It is no longer necessary to worry about troubles due to wear.
This review is about item#9246641.
Snowplow auger
1
From Japan
On 2017-12-11 16:54:12
Rubber is hard and does not last long I thought that it could be used for a while longer but it was short-lived
This review is about item#8597757.
Machine repair
5
From Japan
On 2017-10-13 09:02:41
Because it is an amateur, it makes it easier to order as long as you clarify the strength of each belt.
This review is about item#8597766.
Maintenance of air conditioning
5
From Japan
On 2017-05-31 16:45:00
We found a crack in the V-belt of the air-conditioning indoor unit, so we purchased spare parts of other models. Because air conditioning is a 24-hour driving, we assume spare parts and exchange every year as preventive maintenance. This time, correspondence was early and it was saved.
This review is about item#8597757.
For mower
5
From Japan
On 2017-05-17 16:56:43
I will be here soon so I will buy again. . .
This review is about item#8597854.
During machine maintenance
5
From Japan
On 2016-10-26 18:29:11
If you go to buy at a certain shop out of stock If you are out of stock If you run out of stock when you know what to stock twice will not be a hassle. Convenient.
This review is about item#8598046.
To the V belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
It is cheap and I am satisfied. It is the third purchase.
This review is about item#8598012.
snowblower
1
From Japan
On 2016-05-04 13:14:38
It was possible for about 2 hours after installation. I was told that there was a problem with the setting of the machine without problems with quality. I could not convince the Bando Belt could not be cut even if I used it for 15 years or more with the setting intact. As a unit price, since Mitsuboshi Belt is higher, I thought that performance is good, but I bought it, but I was surprised at the bad quality.
Machine goods
5
From Japan
On 2016-02-15 18:59:34
There was a variety of sizes at low price and perfect thing. Goods could also be used without problems.
This review is about item#08598003.
Belt for snowplow
5
From Japan
On 2016-02-10 14:40:11
The size is also not cheap at major home centers. Because it can not be said that the red type V belt has stock everywhere, it is saved to get it in the country.
This review is about item#08597766.