Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red B76

4.48 (29)
Item.#
09246623
Mfr.#
B76
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Effective Pitch Lap Length (mm)
76
Electrical Resistance Value
Less than 6Mohm
Belt Height (mm)
11
Material
Rubber
Maximum Speed (m/sec)
30
Pulley
150
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
1930
Type
B form
Customer Reviews
5 star 23
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
Snow remover hydraulic pressure counter belt
2
From Japan
On 2018-03-15 19:23:24
I am very satisfied with the price. It seems to be rather hard. Regarding durability, I would like to use it again if it is okay to use it.
This review is about item#9246526.
j Counter belt for snow removing machine running
5
From Japan
On 2018-03-15 19:12:03
Although it seems to be somewhat hard, it seems that it will last long because the belt deformation is small for a long time, but since it is used for the first time, I do not know about durability. I would like to use it again if it is okay.
This review is about item#9246596.
Agricultural machinery exchange belt
3
From Japan
On 2018-01-22 23:52:20
When using on a small machine, there is a petition prite with a solid belt Because power is not transmitted, I think that a hump belt is better.
This review is about item#9246571.
Parts replacement for air conditioning related equipment
5
From Japan
On 2017-12-21 09:08:20
Quality is good for a while It is no longer necessary to worry about troubles due to wear.
This review is about item#9246641.
Snowplow auger
1
From Japan
On 2017-12-11 16:54:12
Rubber is hard and does not last long I thought that it could be used for a while longer but it was short-lived
This review is about item#8597757.
Machine repair
5
From Japan
On 2017-10-13 09:02:41
Because it is an amateur, it makes it easier to order as long as you clarify the strength of each belt.
This review is about item#8597766.
Maintenance of air conditioning
5
From Japan
On 2017-05-31 16:45:00
We found a crack in the V-belt of the air-conditioning indoor unit, so we purchased spare parts of other models. Because air conditioning is a 24-hour driving, we assume spare parts and exchange every year as preventive maintenance. This time, correspondence was early and it was saved.
This review is about item#8597757.
For mower
5
From Japan
On 2017-05-17 16:56:43
I will be here soon so I will buy again. . .
This review is about item#8597854.
During machine maintenance
5
From Japan
On 2016-10-26 18:29:11
If you go to buy at a certain shop out of stock If you are out of stock If you run out of stock when you know what to stock twice will not be a hassle. Convenient.
This review is about item#8598046.
To the V belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
It is cheap and I am satisfied. It is the third purchase.
This review is about item#8598012.