Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red RB84

4.71 (21)
Item.#
09246702
Mfr.#
RB84
Package Qty.
1PC
Ship pack of
1
35.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Belt Height (mm)
11
JIS Standard
K6323standard
Belt Nominal Length
84
Type
Red
Effective Pitch Lap Length (mm)
84
Electrical Resistance Value
6MΩfollowing
Operating Temperature Range (deg C)
-30 to +90
Length (mm)
2134
Material
Gum
Type
TypeB
Maximum Speed (m/sec)
30
Pulley
Min/150mm
Section Dimensions (mm)
Top width 16.5x 11.0x thickness 40degree angle
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-10-26 18:29:11
Not to double work you know what time you want to stock even if out of stock Momotaro out of stock I went to buy in certain shops. Convenient.
This review is about item#8598046.
The V-belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
Cheap and I am satisfied. The third is a purchase.
This review is about item#8598012.
snowblower
1
From Japan
On 2016-05-04 13:14:38
I was able to about two hours after installation. It was that that there is a problem in the setting of the machine without any problem in the quality place had inquiry. Settings Bando belt could not be convinced I think Na but could not be used for more than 15 years as it is. Since the unit price thereof include higher in Mitsuboshi Belting I bought I think whether performance is good, but was surprised to poor quality.
Machinery goods
5
From Japan
On 2016-02-15 18:59:34
There are various sizes at a low price Perfect thing there was. Products were also used without any problem.
This review is about item#08598003.
Belt for snowplow
5
From Japan
On 2016-02-10 14:40:11
Cheaper price with no size to major home improvement. Because it does not say that there is a stock Red type V belt is everywhere, it will be saved is to enter the hand also in the countryside.
This review is about item#08597766.
snowblower
5
From Japan
On 2016-01-15 11:59:17
Is the impression of the commodity purchase. V belt itself, we have credit because it is the manufacturer goods. We received a very quick response in which I wanted to receive as early as one o'clock because there was in the snow season Thank you.
This review is about item#09246535.
For dust collector power motor transmission at the time of polishing work
5
From Japan
On 2016-01-13 19:18:49
V belt of the purchase, because the durability is excellent in the way of label red Exchange time is, you have survived long.
This review is about item#08597757.
Use in agriculture for hulling machine
5
From Japan
On 2015-11-16 18:47:35
There is no problem because you just replaced.
This review is about item#08597793.
In agricultural machinery
5
From Japan
On 2015-08-19 21:40:49
Worn drive belt of the hammer knife mower is, because it was singing a little load is applied exchange. It is now possible to effortlessly crushed if stature 1 m position of grass. I'm glad if the exchange earlier.
This review is about item#08597985.
Snowplow auger belt
5
From Japan
On 2015-08-06 21:50:27
It is strong and likely to withstand the abuse.
This review is about item#09246553.