Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red B87

4.75 (24)
Item.#
09246736
Mfr.#
B87
Package Qty.
1PC
Ship pack of
1
33.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Material
Rubber
Maximum Speed (m/sec)
30
Pulley
150
Operating Temperature Range (deg C)
-30 - +90
Length (mm)
2210
Type
B form
Effective Pitch Lap Length (mm)
87
Electrical Resistance Value
Less than 6Mohm
Belt Height (mm)
11
Customer Reviews
5 star 21
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-10-13 09:02:41
Because it is an amateur, it makes it easier to order as long as you clarify the strength of each belt.
This review is about item#8597766.
Maintenance of air conditioning
5
From Japan
On 2017-05-31 16:45:00
We found a crack in the V-belt of the air-conditioning indoor unit, so we purchased spare parts of other models. Because air conditioning is a 24-hour driving, we assume spare parts and exchange every year as preventive maintenance. This time, correspondence was early and it was saved.
This review is about item#8597757.
For mower
5
From Japan
On 2017-05-17 16:56:43
I will be here soon so I will buy again. . .
This review is about item#8597854.
During machine maintenance
5
From Japan
On 2016-10-26 18:29:11
If you go to buy at a certain shop out of stock If you are out of stock If you run out of stock when you know what to stock twice will not be a hassle. Convenient.
This review is about item#8598046.
To the V belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
It is cheap and I am satisfied. It is the third purchase.
This review is about item#8598012.
snowblower
1
From Japan
On 2016-05-04 13:14:38
It was possible for about 2 hours after installation. I was told that there was a problem with the setting of the machine without problems with quality. I could not convince the Bando Belt could not be cut even if I used it for 15 years or more with the setting intact. As a unit price, since Mitsuboshi Belt is higher, I thought that performance is good, but I bought it, but I was surprised at the bad quality.
Machine goods
5
From Japan
On 2016-02-15 18:59:34
There was a variety of sizes at low price and perfect thing. Goods could also be used without problems.
This review is about item#08598003.
Belt for snowplow
5
From Japan
On 2016-02-10 14:40:11
The size is also not cheap at major home centers. Because it can not be said that the red type V belt has stock everywhere, it is saved to get it in the country.
This review is about item#08597766.
snowblower
5
From Japan
On 2016-01-15 11:59:17
It is an impression on product purchase. V belt itself is a manufacturer item so we trust. Because it was a snowfall period, we thank you very quickly for the quick response you wanted at once.
This review is about item#09246535.
Dust collector for polishing work Power motor for transmission
5
From Japan
On 2016-01-13 19:18:49
The purchase V belt is superior in durability on the label red, so the replacement time is saved for a long time.
This review is about item#08597757.