Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type, Red
  • V-Belt B Type, Red
  • V-Belt B Type, Red

V-Belt B Type, Red RB135

4.71 (21)
Item.#
09247007
Mfr.#
RB135
Package Qty.
1PC
Ship pack of
1
67.73 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Pulley
Min/150mm
Operating Temperature Range (deg C)
-30 to +90
Material
Gum
Type
Red
Effective Pitch Lap Length (mm)
135
Electrical Resistance Value
6MΩ following
Length (mm)
3454
Belt Nominal Length
135
Maximum Speed (m/sec)
30
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-10-26 18:29:11
Not to double work you know what time you want to stock even if out of stock Momotaro out of stock I went to buy in certain shops. Convenient.
This review is about item#8598046.
The V-belt of farm equipment
5
From Japan
On 2016-08-15 19:48:14
Cheap and I am satisfied. The third is a purchase.
This review is about item#8598012.
snowblower
1
From Japan
On 2016-05-04 13:14:38
I was able to about two hours after installation. It was that that there is a problem in the setting of the machine without any problem in the quality place had inquiry. Settings Bando belt could not be convinced I think Na but could not be used for more than 15 years as it is. Since the unit price thereof include higher in Mitsuboshi Belting I bought I think whether performance is good, but was surprised to poor quality.
Machinery goods
5
From Japan
On 2016-02-15 18:59:34
There are various sizes at a low price Perfect thing there was. Products were also used without any problem.
This review is about item#08598003.
Belt for snowplow
5
From Japan
On 2016-02-10 14:40:11
Cheaper price with no size to major home improvement. Because it does not say that there is a stock Red type V belt is everywhere, it will be saved is to enter the hand also in the countryside.
This review is about item#08597766.
snowblower
5
From Japan
On 2016-01-15 11:59:17
Is the impression of the commodity purchase. V belt itself, we have credit because it is the manufacturer goods. We received a very quick response in which I wanted to receive as early as one o'clock because there was in the snow season Thank you.
This review is about item#09246535.
For dust collector power motor transmission at the time of polishing work
5
From Japan
On 2016-01-13 19:18:49
V belt of the purchase, because the durability is excellent in the way of label red Exchange time is, you have survived long.
This review is about item#08597757.
Use in agriculture for hulling machine
5
From Japan
On 2015-11-16 18:47:35
There is no problem because you just replaced.
This review is about item#08597793.
In agricultural machinery
5
From Japan
On 2015-08-19 21:40:49
Worn drive belt of the hammer knife mower is, because it was singing a little load is applied exchange. It is now possible to effortlessly crushed if stature 1 m position of grass. I'm glad if the exchange earlier.
This review is about item#08597985.
Snowplow auger belt
5
From Japan
On 2015-08-06 21:50:27
It is strong and likely to withstand the abuse.
This review is about item#09246553.