Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt

MAXSTAR WEDGE V-Belt 3V300

4.72 (40)
Item.#
09247086
Mfr.#
3V300
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers
Type
3V
Belt Height (mm)
8.0
Effective Circumference (inch)
30
Maximum Speed (m/sec)
40
Pulley
Minimum/67mm
Belt Width (mm)
9.5
Material
Rubber
Customer Reviews
5 star 31
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
40 Customer Reviews
The reviews are automatic translation.
Feeding machine
4
From Japan
On 2018-05-31 15:00:37
Since it is used continuously every day, it is durable so it is helpful and driving noise is quiet and good.
This review is about item#9247077.
Power sprayer
5
From Japan
On 2018-05-11 13:07:28
Because it was ragged, I exchanged it. It was able to be used without problems.
Maintenance of snow removing machine
5
From Japan
On 2018-04-25 22:22:52
It is told that it takes time to get orders if you go to buy goods at the farm equipment shop I bought it with monotaro, it reaches the next day and the price was also considerably profitable.
This review is about item#9247113.
Compressor power belt
5
From Japan
On 2018-01-22 15:55:33
Because the power belt of the compressor wears down and it was rash, it replaced it. I am spiritually turning without any problems. It was saved.
This review is about item#9247156.
Compressor belt
5
From Japan
On 2018-01-12 21:46:51
Delivery was quick, saved. I pulled firmly into the pulley and there was no slippage, it was good.
This review is about item#9247104.
Replacing the belt of the blower fan
5
From Japan
On 2017-10-31 21:12:24
I think that it is reliable regarding quality and durability because it is a manufacturer-specified item.
This review is about item#9247174.
Driving machine belt
5
From Japan
On 2017-10-08 08:21:55
Just looking at it seemed to be strong as usual whenever the belt was used.
This review is about item#09247262.
Opportunity Maintenance
5
From Japan
On 2017-10-04 08:03:23
I bought it as a substitute for SPZ type which is used for overseas use. It is compatible, it is saved because it is expensive to import.
This review is about item#09247253.
Pulley rubber of cutting machine
5
From Japan
On 2017-09-13 14:43:15
I tried other domestic belt and it settled down to three stars. I am satisfied with the adhesion surface and little elongation.
This review is about item#9247077.
Periodical exchange of blower belt
4
From Japan
On 2017-07-19 17:06:48
It is saved because the delivery date is fast and the price is cheap. I think that I want to purchase regularly as it is a consumable item.
This review is about item#09247165.