Buy more than* S$200* and get FREE SHIPPING

  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt

MAXSTAR WEDGE V-Belt 3V355

4.71 (35)
Item.#
09247113
Mfr.#
3V355
Package Qty.
1PC
Ship pack of
1
16.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers
Effective Circumference (inch)
35.5
Type
3V
Belt Height (mm)
8.0
Maximum Speed (m/sec)
40
Material
Rubber
Pulley
Min/67mm
Belt Width (mm)
9.5
Customer Reviews
5 star 27
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
35 Customer Reviews
The reviews are automatic translation.
Replacing the belt of the blower fan
5
From Japan
On 2017-10-31 21:12:24
I think that it is reliable regarding quality and durability because it is a manufacturer-specified item.
This review is about item#9247174.
Driving machine belt
5
From Japan
On 2017-10-08 08:21:55
Just looking at it seemed to be strong as usual whenever the belt was used.
This review is about item#09247262.
Opportunity Maintenance
5
From Japan
On 2017-10-04 08:03:23
I bought it as a substitute for SPZ type which is used for overseas use. It is compatible, it is saved because it is expensive to import.
This review is about item#09247253.
Pulley rubber of cutting machine
5
From Japan
On 2017-09-13 14:43:15
I tried other domestic belt and it settled down to three stars. I am satisfied with the adhesion surface and little elongation.
This review is about item#9247077.
Periodical exchange of blower belt
4
From Japan
On 2017-07-19 17:06:48
It is saved because the delivery date is fast and the price is cheap. I think that I want to purchase regularly as it is a consumable item.
This review is about item#09247165.
Commercial washer / dryer Motor belt exchange
5
From Japan
On 2017-06-14 21:48:11
Washer dryer V belt I bought it for deterioration crack in exchange.
This review is about item#9247262.
Maintenance of snow removing machine
5
From Japan
On 2017-01-10 16:15:02
It is an item that is excellent in reliability and durability at Japan's proud Mitsuboshi Belt.
This review is about item#9247052.
During machine maintenance.
3
From Japan
On 2016-12-09 15:48:12
I hope that the useful life of the machine will increase by about 20%.
This review is about item#9247235.
For hydro pump
5
From Japan
On 2016-12-08 00:54:46
Since genuine products of French cars are expensive cog belts, we are substituting here. It is inexpensive and can be used normally, I am satisfied.
This review is about item#09247095.
Air Compressor
5
From Japan
On 2016-07-07 22:11:57
Half a year has passed, but the manufacturers are also in perfect condition.
This review is about item#09247122.