Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt

MAXSTAR WEDGE V-Belt 3V400

4.69 (29)
Item.#
09247131
Mfr.#
3V400
Package Qty.
1PC
Ship pack of
1
14.25 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers
Type
3V
Belt Height (mm)
8.0
Effective Circumference (inch)
40
Maximum Speed (m/sec)
40
Pulley
Minimum/67mm
Belt Width (mm)
9.5
Material
Rubber
Customer Reviews
5 star 22
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Maintenance of snowplow
5
From Japan
On 2017-01-10 16:15:02
Mitsuboshi Belting reliability proud of Japan, is an excellent article on the durability.
This review is about item#9247052.
During maintenance of the machine.
3
From Japan
On 2016-12-09 15:48:12
We hope that the machine useful life of about 20% after increases.
This review is about item#9247235.
For Hydraulic pumps
5
From Japan
On 2016-12-08 00:54:46
Since the French car of genuine products is an expensive cog belt, we substitute here. Inexpensive to use and usually, I am satisfied.
This review is about item#09247095.
Air Compressor
5
From Japan
On 2016-07-07 22:11:57
It has passed half a year, but also manufacturers products I'm great.
This review is about item#09247122.
The time machine repair
5
From Japan
On 2016-06-14 16:13:30
It is satisfied
This review is about item#09247156.
Cooling tower of the fan belt
4
From Japan
On 2015-11-25 15:31:17
Price faster delivery also was saved reasonable in very.
This review is about item#09247226.
V-belt of the blower
5
From Japan
On 2015-11-04 17:11:17
Are satisfied there is a strength
This review is about item#09247201.
For snowplow
5
From Japan
On 2015-10-11 18:17:11
10 other pieces of this belt. I am very satisfied.
This review is about item#09247052.
Concrete cutter
5
From Japan
On 2015-06-04 21:01:09
I think that I feel used was not a problem, but the price is because it does not compared to the other, determine the next time of purchase from a look at the other.
This review is about item#09247086.
Use in wood grinder.
5
From Japan
On 2015-04-28 23:01:29
It has moved down pat.
This review is about item#09247411.