Buy more than* S$200* and get FREE SHIPPING

  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt
  • MAXSTAR WEDGE V-Belt

MAXSTAR WEDGE V-Belt 5V1180

4.70 (30)
Item.#
09247515
Mfr.#
5V1180
Package Qty.
1PC
Ship pack of
1
73.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers
Pulley
Min/180mm
Belt Width (mm)
16
Material
Gum
Maximum Speed (m/sec)
40
Belt Height (mm)
13.5
Effective Circumference (inch)
118
Customer Reviews
5 star 23
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
30 Customer Reviews
The reviews are automatic translation.
Commercial washer / dryer Motor belt exchange
5
From Japan
On 2017-06-14 21:48:11
Washer dryer V belt I bought it for deterioration crack in exchange.
This review is about item#9247262.
Maintenance of snow removing machine
5
From Japan
On 2017-01-10 16:15:02
It is an item that is excellent in reliability and durability at Japan's proud Mitsuboshi Belt.
This review is about item#9247052.
During machine maintenance.
3
From Japan
On 2016-12-09 15:48:12
I hope that the useful life of the machine will increase by about 20%.
This review is about item#9247235.
For hydro pump
5
From Japan
On 2016-12-08 00:54:46
Since genuine products of French cars are expensive cog belts, we are substituting here. It is inexpensive and can be used normally, I am satisfied.
This review is about item#09247095.
Air Compressor
5
From Japan
On 2016-07-07 22:11:57
Half a year has passed, but the manufacturers are also in perfect condition.
This review is about item#09247122.
During machine repair
5
From Japan
On 2016-06-14 16:13:30
I am satisfied.
This review is about item#09247156.
Fan of a cooling towel
4
From Japan
On 2015-11-25 15:31:17
The delivery was also quick and the price was reasonable and very helpful.
This review is about item#09247226.
V-belt of blower
5
From Japan
On 2015-11-04 17:11:17
Strong and satisfied
This review is about item#09247201.
For snowplow machines
5
From Japan
On 2015-10-11 18:17:11
10 other belts. I am very satisfied.
This review is about item#09247052.
Concrete cutter
5
From Japan
On 2015-06-04 21:01:09
I do not think that the feeling used is problematic, but the price is not compared with others, so decide the next purchase after watching others.
This review is about item#09247086.