Buy more than* S$200* and get FREE SHIPPING

  • Star Rope
  • Star Rope
  • Star Rope
  • Star Rope

Star Rope phi3x10m

4.79 (43)
Item.#
09248032
Mfr.#
phi3x10m
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Minimum Diameter (phi mm)
20 (pulley)
Belt Length (m)
10
Maximum Speed (m/sec)
10 or less
Cross Sectional Diameter (phi mm)
3
Type
Round belt
Customer Reviews
5 star 38
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.79
43 Customer Reviews
The reviews are automatic translation.
Hulling machine
5
From Japan
On 2018-02-12 18:23:58
I was searching here and there until I knew about this product. It is scales from the eye that you can make your own length.
This review is about item#47856207.
Maintenance of older machines
5
From Japan
On 2018-01-31 17:34:58
Even amateurs are easy to bond and robust. I used it before but I ordered again because it is of high quality.
This review is about item#47856173.
Robot power transmission
5
From Japan
On 2017-11-24 01:07:47
I imagined a little rubbery thing Feeling I was worried whether it was okay as I slipped quite well but it was okay at all It's easy to cut it and heat it and it will be easy to get stuck out I only tried this because there was only a cutout in 1 m unit, but 3 mm was a little overweight It is nice to have a variation of 1 m in 1.5 mm because it is not necessary to be a star rope so if you are in a variation
This review is about item#47856173.
Key machine
5
From Japan
On 2017-09-19 14:26:02
Heat welding with a lighter was also easy. It was nice and cheap.
This review is about item#47856207.
Opportunity Maintenance
4
From Japan
On 2017-08-14 17:46:56
I used it as an alternative to the electric belt. It was quite helpful not to other shops. Even with these accessories "uniform shipping cost 500 yen" is a bit disproportionate.
This review is about item#47856207.
Replacement of worn and broken drive belts
5
From Japan
On 2017-07-31 20:41:20
I do not know yet what the durability will be, but for now I can use it enough. It seems that the welded joint surfaces are completely integrated. Even if it breaks, I think that it is a bargain because it is only necessary to heat seal it. I am very satisfied.
This review is about item#47856173.
Used as buffer material, not for transmission applications
5
From Japan
On 2017-07-12 08:32:25
It is used as a cushioning material of the inspection table. Both durability and cost are satisfied.
This review is about item#09248172.
Belt exchange
1
From Japan
On 2017-05-20 17:03:02
Although I purchased it for use to replace the belt, although it was not possible to use it thinner than expected, I would not be able to exchange it, because I would not be able to exchange returned goods, even if I bought it for 10 meters, Perhaps it was still good.
This review is about item#9248032.
Machine maintenance
5
From Japan
On 2017-05-20 07:36:44
It is very convenient to purchase in 1 m unit. Would it be good if the variations increase for those who save money?
This review is about item#47856225.
Power connection of woodworking lathe and motor
5
From Japan
On 2017-04-28 19:31:31
Processing was easy, too. It turns very smoothly in both normal rotation and reverse rotation. In the case of reversal, I can rub it, but I can use it without any fever, in particular.
This review is about item#47856182.