Buy more than* S$200* and get FREE SHIPPING

  • Star Rope
  • Star Rope
  • Star Rope

Star Rope phi3x20m

4.78 (45)
Item.#
09248041
Mfr.#
phi3x20m
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Maximum Speed (m/sec)
10 or less
Belt Length (m)
20
Pulley
Min/20
Cross Sectional Diameter (phi mm)
3
Customer Reviews
5 star 39
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.78
45 Customer Reviews
The reviews are automatic translation.
On the drill press
5
From Japan
On 2018-05-06 08:59:39
I bought it for replacement and replacement as it has run out. It's convenient because you can make the length in the required size.
This review is about item#47856191.
Machine maintenance
4
From Japan
On 2018-05-04 15:24:02
There is a trick in bonding by melting with heat. I do not know how to properly adhere this, but it must not be melted firmly
This review is about item#47856173.
Hulling machine
5
From Japan
On 2018-02-12 18:23:58
I was searching here and there until I knew about this product. It is scales from the eye that you can make your own length.
This review is about item#47856207.
Maintenance of older machines
5
From Japan
On 2018-01-31 17:34:58
Even amateurs are easy to bond and robust. I used it before but I ordered again because it is of high quality.
This review is about item#47856173.
Robot power transmission
5
From Japan
On 2017-11-24 01:07:47
I imagined a little rubbery thing Feeling I was worried whether it was okay as I slipped quite well but it was okay at all It's easy to cut it and heat it and it will be easy to get stuck out I only tried this because there was only a cutout in 1 m unit, but 3 mm was a little overweight It is nice to have a variation of 1 m in 1.5 mm because it is not necessary to be a star rope so if you are in a variation
This review is about item#47856173.
Key machine
5
From Japan
On 2017-09-19 14:26:02
Heat welding with a lighter was also easy. It was nice and cheap.
This review is about item#47856207.
Opportunity Maintenance
4
From Japan
On 2017-08-14 17:46:56
I used it as an alternative to the electric belt. It was quite helpful not to other shops. Even with these accessories "uniform shipping cost 500 yen" is a bit disproportionate.
This review is about item#47856207.
Replacement of worn and broken drive belts
5
From Japan
On 2017-07-31 20:41:20
I do not know yet what the durability will be, but for now I can use it enough. It seems that the welded joint surfaces are completely integrated. Even if it breaks, I think that it is a bargain because it is only necessary to heat seal it. I am very satisfied.
This review is about item#47856173.
Used as buffer material, not for transmission applications
5
From Japan
On 2017-07-12 08:32:25
It is used as a cushioning material of the inspection table. Both durability and cost are satisfied.
This review is about item#09248172.
Belt exchange
1
From Japan
On 2017-05-20 17:03:02
Although I purchased it for use to replace the belt, although it was not possible to use it thinner than expected, I would not be able to exchange it, because I would not be able to exchange returned goods, even if I bought it for 10 meters, Perhaps it was still good.
This review is about item#9248032.