Buy more than* S$200* and get FREE SHIPPING

  • Star Rope
  • Star Rope
  • Star Rope

Star Rope phi15x10m

4.78 (40)
Item.#
09248215
Mfr.#
phi15x10m
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Pulley
Min/150
Maximum Speed (m/sec)
10 or less
Customer Reviews
5 star 35
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.78
40 Customer Reviews
The reviews are automatic translation.
Key machine
5
From Japan
On 2017-09-19 14:26:02
Heat welding with a lighter was also easy. It was nice and cheap.
This review is about item#47856207.
Opportunity Maintenance
4
From Japan
On 2017-08-14 17:46:56
I used it as an alternative to the electric belt. It was quite helpful not to other shops. Even with these accessories "uniform shipping cost 500 yen" is a bit disproportionate.
This review is about item#47856207.
Replacement of worn and broken drive belts
5
From Japan
On 2017-07-31 20:41:20
I do not know yet what the durability will be, but for now I can use it enough. It seems that the welded joint surfaces are completely integrated. Even if it breaks, I think that it is a bargain because it is only necessary to heat seal it. I am very satisfied.
This review is about item#47856173.
Used as buffer material, not for transmission applications
5
From Japan
On 2017-07-12 08:32:25
It is used as a cushioning material of the inspection table. Both durability and cost are satisfied.
This review is about item#09248172.
Belt exchange
1
From Japan
On 2017-05-20 17:03:02
Although I purchased it for use to replace the belt, although it was not possible to use it thinner than expected, I would not be able to exchange it, because I would not be able to exchange returned goods, even if I bought it for 10 meters, Perhaps it was still good.
This review is about item#9248032.
Machine maintenance
5
From Japan
On 2017-05-20 07:36:44
It is very convenient to purchase in 1 m unit. Would it be good if the variations increase for those who save money?
This review is about item#47856225.
Power connection of woodworking lathe and motor
5
From Japan
On 2017-04-28 19:31:31
Processing was easy, too. It turns very smoothly in both normal rotation and reverse rotation. In the case of reversal, I can rub it, but I can use it without any fever, in particular.
This review is about item#47856182.
Connection of stepping sewing machine to power section
5
From Japan
On 2017-03-19 00:33:53
I purchased it as a substitute for the leather belt. Since welding of the belt is the first time, I am frustrated, but there is no problem with the soldering iron. Strength is no problem.
This review is about item#47856207.
Drilling machine drilling
5
From Japan
On 2017-02-11 20:30:03
I was thinking on a van code but I hesitated with a purchase unit of 10 m. It can be purchased in 1 m unit and saved with less waste.
This review is about item#47856191.
After cutting to a predetermined length, welding and completely cooling, the convex portion of the welded portion was removed with a nail clipper and used.
5
From Japan
On 2017-01-23 19:22:09
It was 9 5 5 mm in length and we were able to order with 1.0 0 mm, so we did not have to purchase more than necessary, which was cheap. It was a clothes dryer, but trial run is also good without problems.
This review is about item#47856191.