Buy more than* S$200* and get FREE SHIPPING

  • Battery Charger

Battery Charger DC1414

4.67 (6)
Item.#
09248267
Mfr.#
DC1414
Package Qty.
1PC
Ship pack of
1
61.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Input Capacity (VA)
105
Output Current (A)
DC 2.6
Output Voltage (V)
DC 7.2/9.6/12/14.4
Weight (kg)
0.39
Compatible
(1435,1235,1235 A, 1235B, 9135,9135 A, 1233S, 1233SA, 9133S, 9133SA, 1822,1422,1222,9122,9002,7002,9120,9000,7120,7000) rechargeable battery
Input Frequency (Hz)
50/60
Input Voltage (V)
Single-phase AC 100
Dimensions (Length L x Width W x Height H) (mm)
193x92x78
Charging Time
Nickel-metal hydride 3.0Ah: 70 minutes, 2.2Ah: 50 minutes Ni-Cd 2.0Ah: 45 minutes, 1.3Ah: (18V is not allowed) 30 minutes
Charging Time (min)
(Depending on the battery) about 30 to 70
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Use at the time of the plug release of the gas.
5
From Japan
On 2017-03-14 19:49:56
Which have been purchased 30 years ago has been used to cherish. I was thrilled to had the same thing. We are impressed with respect to your company's sincere product making. In addition, it uses cherished.
This review is about item#5846032.
For charging
5
From Japan
On 2016-12-13 15:50:39
It has been used from seven years ago, but was new purchase will not be charged.
This review is about item#5846032.
Of hand-held equipment is for charging
5
From Japan
On 2015-08-18 08:34:49
In particular, the problem is there seems to be no.
This review is about item#09248267.
Hand the battery driver
5
From Japan
On 2015-02-01 20:08:38
Also come in handy short charging time without Kakekara also time to charge.
This review is about item#09248267.
Battery charging
5
From Japan
On 2013-11-19 12:21:02
I have been using this type and a rapid charger and (both Makita genuine) two types, Ten years without break be used, you can still use.
A little work with no electricity
3
From Japan
On 2010-06-03 22:14:45
Makita is well charger is broken.
This review is about item#07066175.