Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Conductive Color Mat

Conductive Color Mat F-702

4.50 (6)
Item.#
09248617
Mfr.#
F-702
Package Qty.
1Roll
Ship pack of
1
90.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Surface Resistance Value (ohm)
107 or less
Weight (kg)
3.5
Caution
Ground wire is not included. Always attach the ground wire, ensure that grounding is done properly.When not grounded, its fails to fulfill its initial purpose, and besides damaging the electrical parts, etc present, there may be cases of electrocution
Thickness (mm)
2
Dimensions (Width x Length) (m)
1.0x1.0
TRUSCO Part Number
334-1828
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2015-08-21 14:59:42
Use therefore is good.
This review is about item#09248617.
Protection and ESD protection of the bench
4
From Japan
On 2014-04-07 10:18:49
Is that the cheaper version in which the reinforcing fiber is not in, but it does not have any problem at all. Because there was no size of hope, did you cut yourself 1800 * 1000 1800 * 600, but it was cut to clean. Bench and rubber mats are not particularly fixed, but it was the goods can imagine without slipping.
This review is about item#09248626.
Workbench of protection and, securing the conductive
5
From Japan
On 2013-12-25 14:43:37
Waste was small in size that you want. Even better if you can size specified in 10cm increments.
This review is about item#09248626.
To PC work table
5
From Japan
On 2013-04-09 08:55:16
Soft and easy to handle
This review is about item#09248626.
Use the PC disk
5
From Japan
On 2012-12-19 15:30:25
Operation of a personal computer, which seems to be earlier than due to static electricity had caused well unstable and hang up. By taking the ground of the PC, it some frequency was reduced but was connected to the keyboard and mouse of the two places taking the personal computer the PC disk (wooden) ground earth laid on the entire upper surface as a countermeasure for the cordless earth. I think that was able to apparently good measures that are effective calm since.
This review is about item#09248617.
Overhaul of precision equipment
3
From Japan
On 2012-04-23 16:06:56
Mat of non-slip for the surface, when you like to move the work in the product quite Hard to move. Therefore workability is a little bad.
This review is about item#09248626.