Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ESD Rubber Mat

ESD Rubber Mat F-703

4.14 (7)
Item.#
09248626
Mfr.#
F-703
Package Qty.
1Roll
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Surface Resistance Value (ohm)
Below 107
Weight (kg)
6
Caution
Ground wire is not included. Always attach the ground wire, ensure that grounding is done properly.When not grounded, its fails to fulfill its initial purpose, and besides damaging the electrical parts, etc present, there may be cases of electrocution, Ground wire is not included. Always attach the ground wire, ensure that grounding is done properly.When not grounded, its fails to fulfill its initial purpose, and besides damaging the electrical parts, etc present, there may be cases of electrocution
Thickness (mm)
2
Dimensions (Width x Length) (m)
1.0x1.8
TRUSCO Part Number
370-7776
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Used when laminating labels
2
From Japan
On 2017-11-22 21:43:02
I thought that there was some effect of static elimination, but it was disappointing. There was no static elimination effect than I expected.
This review is about item#9248617.
For work
5
From Japan
On 2015-08-21 14:59:42
It is good to use.
This review is about item#09248617.
Protective base for experiment bench & ESD protection
4
From Japan
On 2014-04-07 10:18:49
Although it is a low price version without reinforcing fiber, there is no problem at all. Because I did not have the desired size, I cut myself to 1800 * 1000 to 1800 * 600, but it was beautiful. Although the experiment base and the rubber mat are not fixed in particular, it did not slip and was an imaginary item as expected.
This review is about item#09248626.
Protect workbench and ensure conductivity
5
From Japan
On 2013-12-25 14:43:37
There was little waste with the desired dimensions. It is even better if you can specify the dimensions in units of 10 cm.
This review is about item#09248626.
On PC workbench
5
From Japan
On 2013-04-09 08:55:16
Soft and easy to handle
This review is about item#09248626.
Used for personal computer disc
5
From Japan
On 2012-12-19 15:30:25
The behavior of the PC which seems to be due to static electricity was unstable and caused a hanging up often than before. Taking the earth of the PC body somewhat decreases, but because the keyboard and mouse are cordless, we put it on the whole upper side of the personal computer disk (wooden) as a countermeasure and took 2 ground earths and connected it to the earth of the personal computer main body. I think that I have calmed down since then and I think that a good and effective measure could be made.
This review is about item#09248617.
Disassembly repair of precision instruments
3
From Japan
On 2012-04-23 16:06:56
Because the surface of the mat is not slippery, it is hard to move if you try to move the product during work. For this reason workability is slightly bad.
This review is about item#09248626.