Buy more than* S$200* and get FREE SHIPPING

  • Super Soft Air Hose alpha
  • Super Soft Air Hose alpha
  • Super Soft Air Hose alpha

Super Soft Air Hose alpha SSH-610

4.20 (5)
Item.#
09248687
Mfr.#
SSH-610
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
If you use a hose, be sure to check hose has twisted or broken .
Material (Hose)
Vinyl chloride
Application
Versatile specification and easy to use.
Hose Length (m)
10
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Hose Coupling
One-touch type (with lock), rotary, rubber sleeve
Maximum Working Pressure (MPa)
1.5
Hose Outer Diameter (mm)
10
Hose Inside-Diameter (phi mm)
6.5
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Painted sheet metal
5
From Japan
On 2014-08-25 15:55:38
The same material as the ones that had been used before, good and easy to use But we all satisfy cheap price
This review is about item#09248696.
Blowing of air gun and paint with a spray gun
4
From Japan
On 2013-12-23 21:55:27
Maneuverability and lightness of the hose itself is not a problem, but when the work to carry out the desorption frequently, Masu Hikkari well when you remove especially. It should Hazusere to more smoothly, but ....
This review is about item#09248687.
It used to work away a little.
4
From Japan
On 2013-10-12 12:01:11
There is a female side desorption is difficult to place, but it is easy to use because there is no twist.
This review is about item#09248687.
For the car maintenance air tool
5
From Japan
On 2013-07-15 21:08:12
You are using an air pressure slightly higher, but be used almost every day a few years there was no problem.
This review is about item#09248705.
Business trip construction, extension to the remote work location
3
From Japan
On 2011-07-26 09:24:08
In spite of was expecting from the name "super-soft" is hard. I think that it is a normal hose to be frequently wound or or stretched.
This review is about item#09248687.