Buy more than* S$200* and get FREE SHIPPING

  • Super Soft Air Hose alpha
  • Super Soft Air Hose alpha
  • Super Soft Air Hose alpha

Super Soft Air Hose alpha SSH-810

4.20 (5)
Item.#
09248705
Mfr.#
SSH-810
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
If you use a hose, be sure to check hose has twisted or broken .
Material (Hose)
Vinyl chloride
Application
Versatile specification and easy to use.
Hose Length (m)
10
Inner Diameter x Outside Diameter (phi mm)
8.5x12.5
Hose Coupling
One-touch type (with lock), rotary, rubber sleeve
Maximum Working Pressure (MPa)
1.5
Hose Outer Diameter (mm)
12.5
Hose Inside-Diameter (phi mm)
8.5
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Sheet metal paint
5
From Japan
On 2014-08-25 15:55:38
It is the same material that I used before, easy to use, good price is cheaply satisfied
This review is about item#09248696.
Painting with air gun blowing off and spray gun
4
From Japan
On 2013-12-23 21:55:27
There is no problem with the lightness and handling of the hose itself, but it is well caught when removing work, especially when removing it. I hope I can remove it more smoothly.
This review is about item#09248687.
I am using it when working at a place far away.
4
From Japan
On 2013-10-12 12:01:11
There is a place where desorption of female side is difficult, but it is easy to use because there is no twist.
This review is about item#09248687.
For automobile maintenance air tool
5
From Japan
On 2013-07-15 21:08:12
I use it with a slightly higher air pressure, but there was no problem even if I used it almost every day for several years.
This review is about item#09248705.
Business extension, extension to a remote working place
3
From Japan
On 2011-07-26 09:24:08
I was expecting from the name "Super Soft" and it was awesome. I think that it is an ordinary hose unless it winds up or stretches frequently.
This review is about item#09248687.