Buy more than* S$200* and get FREE SHIPPING

  • Angle Nozzle
  • Angle Nozzle
  • Angle Nozzle

Angle Nozzle EAN-500

5.00 (2)
Item.#
09248827
Mfr.#
EAN-500
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Absolutely do not use with anything other than compressed air nozzles.
Tip Nozzle Diameter (mm)
2.75
Nozzle Inside Diameter (phi mm)
3.5
Overall Length (mm)
500
Purpose
Cleaning of a large-sized machine tools, and dusting of high/low places
Nozzle Diameter
PF1/8
Pipe Diameter (phi mm)
6.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning machine (blowing of garbage, draining after cleaning)
5
From Japan
On 2016-02-15 13:27:47
With a nozzle of about 50 cm, I climbed up to the stepladder · I thrust my hand into the machine etc. I was blowing, but my body and my body were too close and were scattered garbage, but to this length It will be improved considerably. The price is the same as the 50 cm class, and usability is not bad, but it crooked when it used to penetrate deep inside the machine several times. If possible, it is about 20 cm longer and I would like to make it a strong material. I am attaching an optional "Hakushushu Nozuru" to this side so that I can use it for scraping out garbage and dust. (It may be the cause of nozzle bending? In case of being imitated, at your own risk)
This review is about item#09248845.
Cleaning of the factory's altitude
5
From Japan
On 2014-09-11 17:16:25
The nozzle is long, it feels really good to blow air to the aimed place! If you want greed, it is best if you have strong and light material!
This review is about item#09248845.