Buy more than* S$200* and get FREE SHIPPING

  • Angle Nozzle
  • Angle Nozzle
  • Angle Nozzle

Angle Nozzle EAN-1000

5.00 (2)
Item.#
09248845
Mfr.#
EAN-1000
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Absolutely do not use with anything other than compressed air nozzles.
Tip Nozzle Diameter (mm)
2.75
Nozzle Inside Diameter (phi mm)
3.5
Overall Length (mm)
1000
Purpose
Cleaning of a large-sized machine tools, and dusting of high/low places
Nozzle Diameter
PF1/8
Pipe Diameter (phi mm)
6.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of the machine (blow of garbage, drained after washing)
5
From Japan
On 2016-02-15 13:27:47
In the 50cm position of the nozzle, in etc to stick a hand in the rise and machinery to the stepladder, but had been a blow, but garbage and their bodies had bathed the scattered trash too close, to this length made and will be considerably improved. Price is also unchanged from the 50cm class, but ease of use is also not bad, has been bent and are using digs in the back several times machine. Another 20cm position long if possible, I want to got to the durable material. Yourself with the "Hakesshunozuru" (sold separately) to this earlier, you have to be able to use to scrape the dirt and dust. (It is the cause of the bend nozzle? At your own risk if it is imitated)
This review is about item#09248845.
Cleaning of the plant of high altitude
5
From Japan
On 2014-09-11 17:16:25
And the nozzle is long, aimed at place to feel it can be a very good blowing air! If you say the greed, the best if there is a thing of light and durable material!
This review is about item#09248845.