Buy more than* S$200* and get FREE SHIPPING

  • Coil Hose
  • Coil Hose
  • Coil Hose
  • Coil Hose

Coil Hose SCH-3

4.00 (2)
Item.#
09248897
Mfr.#
SCH-3
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Maintenance , sheet metal, tool, architectural, and painting etc.
Color Tone
blue
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Dimensions C (mm)
180
Dimensions A (mm)
780
Hose Outer Diameter (mm)
8
Air Outlet
Two touch coupler
Material (Hose)
Polyurethane
Dimensions E (mm)
42
Maximum Working Pressure (MPa)
0.7
Operating Range (mm)
2000
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As an air hose
3
From Japan
On 2017-03-24 17:13:19
There is no problem as an air hose. We will also purchase
This review is about item#9248897.
It is attached to the machine and connected to the air duster to use for cleaning the machine.
5
From Japan
On 2012-02-15 12:21:47
There is no problem separately.
This review is about item#09248897.