Coil Hose SCH-5
(2)
Item.#
09248906
Mfr.#
SCH-5
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Maintenance , sheet metal, tool, architectural, and painting etc.
Color Tone
blue
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Dimensions C (mm)
400
Dimensions A (mm)
1000
Hose Outer Diameter (mm)
8
Air Outlet
Two touch coupler
Material (Hose)
Polyurethane
Dimensions E (mm)
42
Maximum Working Pressure (MPa)
0.7
Operating Range (mm)
4000
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
As an air hose
From Japan
On 2017-03-24 17:13:19
There is no problem as an air hose. We will also purchase
It is attached to the machine and connected to the air duster to use for cleaning the machine.
From Japan
On 2012-02-15 12:21:47
There is no problem separately.
Customers Who Bought This Item Also Bought
Top