Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip
  • Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip

Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip E-3

4.44 (16)
Item.#
09249021
Mfr.#
E-3
Package Qty.
1PC
Ship pack of
1
0.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 2805
Dimension d (mm)
3 (difference-0.09)
Compatible Flute Diameter d2 (mm)
3.05 (Difference +0.06)
Dimensions n (mm)
1 (Minimum)
Dimensions D (mm)
7
Material
Steel for springs
Dimension H (mm)
2.6
Compatible Shaft Diameter d1 (mm)
4 or more and less than 5
Dimension m (mm)
0.7 (difference+0.1)
Dimension t (mm)
0.6
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Tool repair
5
From Japan
On 2017-05-18 17:01:55
I found something I wanted soon and I was satisfied with getting it right away.
This review is about item#9249037.
Floor jack repair
5
From Japan
On 2017-03-07 13:32:06
Front bracket of Banzai floor jack. Because it was emergency treatment with wire, left and right mounted new. It is a good condition without stopping perfectly and without problems.
This review is about item#9249125.
Center punch repair
4
From Japan
On 2016-08-22 22:23:12
As a repair part inside the center punch.
This review is about item#9249021.
Mechanical stack of radio control glider
5
From Japan
On 2016-08-04 18:40:34
Accurate and easy to use. It is convenient to have about 10 packages.
This review is about item#09248994.
Old bicycle restore
5
From Japan
On 2016-07-19 06:35:59
The fulfillment of the small parts is fluffy.
This review is about item#09249064.
Machine maintenance.
4
From Japan
On 2016-06-15 17:32:34
This size was extremely saved, as it is difficult to get it at home centers. Usability is very normal.
This review is about item#09249003.
It is used for the rotary shaft of the minilizer and it is used for fixing the bearing position
2
From Japan
On 2015-05-04 15:40:31
Since the size is a bit small, it was spread and used.
This review is about item#09249046.
Prevention of slipping out of shaft
5
From Japan
On 2014-05-29 21:28:32
Purchased as it was necessary for the overhaul of PC cooling fan. Convenient because you can order as many as you need! Also, I will purchase it when I need it.
This review is about item#09249012.
It is used to stop the mounting pin of the tilt of the truck.
5
From Japan
On 2013-05-14 20:14:27
It is a commodity that can be used without any problem. There is nothing inferior to genuine products.
This review is about item#09249073.
Shaft removal prevention
3
From Japan
On 2012-05-02 17:17:27
I am using it without any problem in particular.
This review is about item#09249021.